Shop All Cable Ties
3M
8.1" L Cable Tie Red PK 1000
Mfr # CT8RD50-C
Zoro # G8060687
product price: $62.25
/pk 1000, $0.06/ea
$62.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Tensile Strength 50 lb.
- Material Nylon 6/6
- Cable Tie Duty Standard
- Locking Style Self Locking Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CT8RD50-C
- Zoro # G8060687
- UPC # 10051128595593
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.6" |
Width | 3/16" |
Approximate Length | 8 in |
Overall Width | 0.18 in |
Cable Diameter Range | 8.1 - 39.4 mm |
Maximum Insulation Outside Diameter | 0.145 in |
Maximum Bundle Diameter | 1.87 in |
Cable Length | 7.6 in |
Minimum Bundle Diameter | 0.062 in |
Overall Length | 7.6 in |
Description
Cable Tie,Red,8.1 In. L,50 lb.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Adapter, 100 A, Cast Aluminum (AP60)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB200N008F4)
- MERSEN Semiconductor Fuse, A50QS-Y Series, 50A, Fast-Acting, 500V AC, Bolt-On (A50QS50-4Y)
- ANCOR Red 12 AWG Tinned Copper Wire - 25' (106802)
- 3M 6" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 1000 (CT6NT40-C)
- 3M 11.1" L Cable Tie Black PK 1000 (CT11BK50-C)
- 3M .60" x .41" Cable Tie Base PK 500 (CTB60X41NTS-C)
- 3M Barb Cable Tie CTSB4BK18-C, Black, PK1000 (CTSB4BK18-C)
- 3M 9" L Heavy Duty Cable Tie NAT PK 500 (CT8NT120-L)
- 3M 24" L Extra Heavy Duty Cable Tie NAT PK 500 (CT24NT175-L)
- PARTNERS BRAND UV Cable Ties, 80#, 14", Black, 100/Case (CTUV1480)
- 3M Cable Ties