Shop All Cable Ties
3M
8.1" L Cable Tie Black PK 1000
Mfr # CT8BK50-C
Zoro # G8060599
product price: $68.69
/pk 1000, $0.07/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb.
- Material Nylon 6/6
- Cable Tie Duty Standard
- Indoor/Outdoor Outdoor
- Locking Style Self Locking Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CT8BK50-C
- Zoro # G8060599
- UPC # 10051128592936
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.6" |
Width | 3/16" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6/6 |
Cable Tie Duty | Standard |
Indoor/Outdoor | Outdoor |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.054" |
Description
Cable Tie,Black,8.1 In. L,50 lb.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, M12 Conn (XB5S1B2M12)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 30A, Brn, Toggl (HBL3032)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPR032DC1)
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100)
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- 3M 14.6" L Cable Tie Black PK 1000 (CT15BK50-C)
- 3M 11.1" L Cable Tie Black PK 1000 (CT11BK50-C)
- 3M 8.6" L Cable Tie BK PK 1000 (CT8BK50S-C)
- 3M 4.1" L Cable Tie Black PK 1000 (CT4BK18-M)
- 3M 6.1" L Miniature Cable Tie NAT PK 1000 (CT6NT18-C)
- ANCOR UVB Low Profile Cable Ties - 8" - 100-Pack (199325)
- 3M Cable Ties