Shop All Plastic Bags
3M
8" x 16" Open End Static Shield Bags, Transparent, PK 100
Mfr # STC151
Zoro # G2292600
product price: $132.99
/pk 100, $1.33/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Bag Closure Type None
- Hang Hole No
- Size 8" x 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # STC151
- Zoro # G2292600
- UPC # 841436061933
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 8" x 16" |
Details
Item | Open End Static Shield Bags |
Color | Transparent |
Bag Closure Type | None |
Hang Hole | No |
Description
Open End Static Shield Bag,8x16 In.,Package Quantity 200, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 48"x72" Magnetic Combination Dry Erase Board, Cork/Plastic (669RG-HC)
- VESTIL Ergo Style Hand Held Stretch Wrapper (SW-HAND-BG)
- SCOTCH Handheld Tape Dispenser, 2 In. (H190)
- 3M Carton Sealing Tape, Clear, 2Inx12In, PK100 (3M 375 48MM X 12" - 100/PK)
- ZORO SELECT 6" x 2150 ft. Poly Tubing, 2 mil, Clear (5ZW51)
- ZORO SELECT Corrosion Inhibiting VCI Bags, 12 in L (VBS00009)
- MIDWEST PACIFIC 12" Steel Poly Tubing Rack (6JG19)
- PARTNERS BRAND 6" x 8" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3997)
- ZORO SELECT 12" x 5" Open Poly Bags, 2 mil, Clear (5DGT8)
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- ZORO SELECT 26" x 22" Equipment Cover, 1 mil, Clear, PK 250 (5CPG1)
- 3M Shipping & Packing Bags