Shop All Rags & Towels
3M
8" Easy Trap™ Duster Sweep and Dust Sheets 125 ft.
Mfr # 55654W
Zoro # G3314145
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White
- Color White
- Features Attach to any Standard Threaded Mop/Broom Handle
- Green Certification or Other Recognition LEED
- Cleaning Cloth Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 55654W
- Zoro # G3314145
- UPC # 51125859196
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 8" x 125 ft. |
Width | 8" |
Roll Length | 125 ft |
Overall Length | 6 in |
Overall Width | 8 in |
Details
Material | White |
Item | Dust Cloth |
Color | White |
Features | Attach to any Standard Threaded Mop/Broom Handle |
Green Certification or Other Recognition | LEED |
Cleaning Cloth Color | White |
Product Series | Easy Trap(TM) |
Sheets per Roll | 250 |
Application | Dusting |
Disposable | Yes |
Material Condition | Reclaimed/Recycled |
Cloth Type | Continuous Roll |
Sheets Per Roll | 250 |
Description
Dust Cloth, Color White, Size 8 In. x 6 In. x 125 ft., Material Nonwoven Fiber
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CERAMA BRYTE 28 Oz. Ceramic Cooktop Cleaner (88100)
- ACL STATICIDE Hand Lotion, Unscented, 8 oz., Bottle (7001)
- TOUGH GUY 23 gal Rectangular Trash Can, Blue, 11 1/2 in Dia, Open Top, Plastic (4PGU9)
- SANITAIRE Upright Vacuum, 15 in Cleaning Path Width, 135 cfm Vacuum Air Flow, 18 lb Weight, HEPA (SC5845D)
- 3M 5" Easy Trap™ Duster Sweep and Dust Sheets (55655W)
- 3M Easy Trap Duster Cloth 5" x 30 ft. (59032W)
- 3M Easy Trap Duster Cloth 8" x 30 ft., White (59152W)
- 3M Auto Detailing Cloth, Yellow, 6PK (68047513)
- 3M Cleaning Pad 5300N, 14", Blue, PK5 (5300N 900)
- 3M Cleaning Pad 5300N, 17", Blue, PK5 (5300N 240)
- BUFFALO WIPING RAGS WHITE 1LB (10521)
- 3M Rags & Towels