Shop All Wire Terminals
3M
8 AWG Nylon Ring Terminal 3/8" Stud PK200
Mfr # MN8-38RK
Zoro # G5790127
product price: $198.99
/pk 200, $0.99/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Nylon
- Stud Size 3/8 in
- Insulation Color Red
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MN8-38RK
- Zoro # G5790127
- UPC # 00054007082705
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.38 in |
Tongue Width - Wire Connector | 0.59 in |
Maximum Wire Size | 8 AWG |
Barrel Inside Diameter | 0.18 in |
Ring Width Ranges | 0.51 - 0.75 inches |
Tongue Width | 0.59 in |
Minimum Wire Size | 8 AWG |
Barrel Length | 0.31 in |
Tongue Length | 1.07 in |
Connection Width | 0.375 in |
Description
Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Tongue Width 0.59 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.18 in, Barrel Length 0.31 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cutout Link, FL3 Series, 80A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K80)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- SIEMENS Transverse Contact Block For 3RV2, 1CO (3RV29011D)
- IDEAL Shrink Tubing, 0.079in ID, Black, 4ft, PK5 (46-601)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV18-6Q)
- 3M 22-18 AWG Vinyl Ring Terminal #8 Stud PK25 (RV18-8Q)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK25 (RV10-8Q)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH14-10R/LX)
- 3M 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK50 (MVU10-55PX-A)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV10-10Q)
- STA-KON 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (18RA-6F)
- 3M Wire Terminals