Shop All Wire Terminals
3M
8 AWG Nylon Ring Terminal 1/2" Stud PK200
Mfr # MN8-12R/SK
Zoro # G5627307
product price: $228.99
/pk 200, $1.14/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Nylon
- Stud Size 1/2 in
- Insulation Color Red
- Standards CSA Certified, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MN8-12R/SK
- Zoro # G5627307
- UPC # 00054007082712
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Tongue Width - Wire Connector | 0.81 in |
Overall Length | 1.72 in |
Tongue Length | 1.41 in |
Barrel Inside Diameter | 0.18 in |
Minimum Wire Size | 8 AWG |
Ring Width Ranges | 0.76 - 1.00 inches |
Tongue Width | 0.81 in |
Maximum Wire Size | 8 AWG |
Barrel Length | 0.31 in |
Connection Width | 0.5 in |
Description
Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Tongue Width 0.81 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.18 in, Barrel Length 0.31 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDM10-120-WVL)
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JF13)
- PANDUIT Junction Box, Gang, 1 Gang, PVC (JBX3510IW-A)
- 3M 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK50 (MVU10-55PX-A)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (M8-14R/SK)
- 3M 22-18 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG18-8FBX)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK250 (MH10-14RK)
- 3M Scotchlok 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU14-10FX)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK500 (MNG10-8FLK)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC25-10-10)
- 3M Wire Connectors & Disconnects