Shop All Reusable Respirators
3M
7800S-M Full Facepiece Reusable Respirator - Medium
Mfr # 3997800SM
Zoro # G810826842
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3997800SM
- Zoro # G810826842
- Country of Origin Unknown
- Category Reusable Respirators
Description
This respirator is NIOSH approved and has a 95% filter efficiency. It provides protection from particles while grinding sanding sweeping or processing as well as liquid and nonoil based particles from sprays not emitting oil aerosols or vapors. Plus this respirator can limit inhalation exposure to biological particles that are airborne like mold Bacillus anthracis and Mycobacterium tuberculosis. Offers a Comfortable Fit : This respirator is disposable for easy cleanup and an economical option. It features two straps and a four point staple attachment for a comfortable reliable fit. Plus this respirator ensures ultimate safety while remaining easy to breathe through thanks to its lightweight construction and Advanced Electret Media AEM. Great for a Variety of Industries : This respirator is great for use in a variety of industries such as food processing food safety general manufacturing marine mining oil and gas as well as transportation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots Muck Chore Mid 7W (WCHM-000-BLK-07)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Blue (445L30)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470K81 (470K81)
- PIP HardCap A1+ Baseball Style Bump Cap HDPE Protective Liner W/Adjustable Back, Hi-Vis Orange (282-ABR170-18)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: L (HF-803SD)
- 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Med (50051131370826)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541595)
- 3M Half Mask Respirator, Size S (6501)
- 3M Hlf Msk Resp 7503, L, Filter, P100, PK2 (3PB41-4JG27)
- 3M HlfMskResp 6502QL, M, Cart, AG, OV, P100, PK2 (29WT69-4JG12)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070030)
- 3M Reusable Respirators