Shop All Beverage & Ice Machine Filters
3M
750 Lb Ice Machine Water Filter System
Mfr # ICE120-S
Zoro # G200487806
product price: $229.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$229.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # ICE120-S
- Zoro # G200487806
- Country of Origin Unknown
- Category Beverage & Ice Machine Filters
Description
Ice machine valve-in-head water filter system with gauge; 17 in (H) x 4 1/2 in (D); 0.5 micron rating; 1.5 GPM; 3/8 in pipe size inlet and outlet; Cuno's new one cartridge IMPACTechnology system replaces conventional systems with up to three cartridges; Combines chlorine taste and odor reduction with cyst, bacteria and sediment reduction for up to 9,000 gallons; Built in scale inhibitor reduces calcium and magnesium buildup on evaporator plates as hard scale; 1/4 turn shut-off valve; 125 PSI maximum pressure at 100° F; For ice machines (cubed up to 750 lbs and flaked up to 1200 lbs); Includes integral mounting bracket and single o-ring seal cartridge filter; NSF certified; Model #ICE120-S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (461-040BSNP)
- KOHLER Toilet Seat, With Cover, Plastic, Elongated, White (K-7671-0)
- APG 1/2" Aluminum Part A (3E05AAL)
- DANCO Stem Hot 3G-3H Pfister Faucet (18864B)
- 3M Scalegard® Pro Hot Beverage Replacement Water Filter Cartridge (P-124B)
- 3M FILTRATION Cartridge, For Everpure Systems (5631602)
- NEPHROS Inline Water Filter, 5" H, Standards: FDA Cleared (70-0298F)
- ELKAY Elkay Assy -Filter (Lk-Lead) White (51299C)
- NEPHROS Inline Water Filter, 3" H, Compliance: FDA Cleared (70-0281)
- ZEROWATER Water Replacement Fltr (ZR-001)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0235D)
- 3M Beverage & Ice Machine Filters