3M

7300 16in Black High Productivity Stripping Floor Pad, 5PK


product price: $93.45
/pk 5, $18.69/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reduce labor and material costs with an environmentally friendly alternative to floor stripping with this 3M SPP16 Scotch-Brite, 16in surface preparation pad! Because this pad needs only water or a neutral cleaner to effectively remove floor finish employee safety and productivity is maximized. You don't have to worry about slippery residue left behind by other strippers cleaning up splashes on baseboards or nearby floors or chemical contamination of skin shoes or other clothing. Compatible with rotary or automatic machines operating at low speeds of 150 - 400 RPM this pad is an excellent choice for use on wood vinyl tile sheet vinyl marble terrazzo and concrete floors. And thanks to its distinct maroon color coding it couldn't be any easier to distinguish between this pad and others in your floor care system. 3M floor pads are made to exacting standards and are backed by ongoing innovation and advancements in technology that make them among the most effective pads in the industry! This pad is made of non-woven fibers with abrasive particles throughout instead of just the surface like some competitive pads. Its reliable uniform construction makes for less machine wobble and vibration less operator fatigue and better overall results. Plus this pad is washable reusable and reversible for incredible longevity! And for added versatility this pad has a perforation in the middle so that it can be used with or without the center hole. Overall Dimensions: Diameter: 16in Hole Diameter: 3 3/8in Thickness: 9/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.