Shop All Floor Machine Pads
3M
7300 15in Black High Productivity Stripping Floor Pad, 5PK
Mfr # 399157300HP
Zoro # G810826224
product price: $86.19
/pk 5, $17.24/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 399157300HP
- Zoro # G810826224
- Country of Origin Unknown
- Category Floor Machine Pads
Description
Remove light soil and scuff marks to polish your floors with this 3M 4100 16in white super polishing pad! This pad is specially designed for buffing very soft finishes and thanks to its versatility and non-woven construction allows you to polish soft waxes on wood floors! This pad is compatible with rotary or automatic machines operating at low speeds of 175 - 600 RPM and is recommended for use on your linoleum VCT or vinyl surfaces. Plus the white color makes it easy to distinguish this pad from others in your floor care system. 3M floor pads are made to exacting standards and are backed by ongoing innovation and advancements in technology that make them among the most effective pads in the industry! This pad is made of nylon and polyester fibers and has abrasive particles bonded throughout the entire non-woven construction instead of just the surface like some competitive pads. Its reliable uniform construction makes for less machine wobble and vibration less operator fatigue and better overall results. Plus this pad is washable reusable and reversible for incredible longevity! And for added versatility this pad has a perforation in the middle so that it can be used with or without the center hole. Overall Dimensions: Diameter: 16in Hole Diameter: 3 3/8in Thickness: 1in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair Pneumatic Vacuum Retaining Springs (Set Of 3) (N6603)
- TOUGH GUY Hosp. Islation Bag, 40to45gal, Red, PK100 (31DL02)
- MIDWEST RAKE Flat Steel Wire Broom, 12", 60" Handle (47025)
- WOODEN MALLET C-Fold and Multi-Fold Towel Dispenser in Light Oak (WCT1LO)
- 3M Carpet Bonnet, 19 In, White, PK5 (48011086064)
- 3M Buffing and Cleaning Pad, 17 In, Red, PK5 (5100)
- 3M Stripping Pad, 20 In x 14 In, Black, PK10 (7200-20x14)
- 3M Scrubbing Pad, 20 In x 14 In, Blue, PK10 (5300-20x14)
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, PK5 (7100)
- 3M Backer Pad, 13 in Dia, Black, PK2 (27990)
- 3M Floor Buffing Pad, 14" Red, PK 5 (MMM5100N14)
- 3M Floor Machine Pads