Shop All Floor Machine Pads
3M
7300 14in Black High Productivity Stripping Floor Pad, 5PK
Mfr # 399147300HP
Zoro # G210826190
product price: $68.15
/pk 5, $13.63/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 399147300HP
- Zoro # G210826190
- Country of Origin Unknown
- Category Floor Machine Pads
Description
Reduce labor and material costs with an environmentally friendly alternative to floor stripping with this 3M SPP14 Scotch-Brite, 14in surface preparation pad! Because this pad needs only water or a neutral cleaner to effectively remove floor finish employee safety and productivity is maximized. You don't have to worry about slippery residue left behind by other strippers cleaning up splashes on baseboards or nearby floors or chemical contamination of skin shoes or other clothing. Compatible with rotary or automatic machines operating at low speeds of 150 - 400 RPM this pad is an excellent choice for use on wood vinyl tile sheet vinyl marble terrazzo and concrete floors. And thanks to its distinct maroon color coding it couldn't be any easier to distinguish between this pad and others in your floor care system. 3M floor pads are made to exacting standards and are backed by ongoing innovation and advancements in technology that make them among the most effective pads in the industry! This pad is made of non-woven fibers with abrasive particles throughout instead of just the surface like some competitive pads. Its reliable uniform construction makes for less machine wobble and vibration less operator fatigue and better overall results. Plus this pad is washable reusable and reversible for incredible longevity! And for added versatility this pad has a perforation in the middle so that it can be used with or without the center hole. Overall Dimensions: Diameter: 14in Hole Diameter: 3 3/8in Thickness: 9/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX PRO Rubber Rejuvenator, 10 oz. (RR-002-145)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 2.0 Mil, Black, 100 PK (BWK 526)
- DAYTON Portable Dryer, 700 cfm, Fixed Frame, 3 Speed, 1/5 hp, 115V AC, 10 ft. Cord, Yellow (61HL69)
- BOBRICK Manual Soap Dispenser, Foam (82316)
- 3M Burnishing Pad, 20 In, Aqua, PK5 (3100)
- 3M Stripping Pad, 28 In x 14 In, Black, PK10 (7200-28x14)
- 3M Niagara 20 in. Natural Tan Hog's Hair Floor Pad (59322)
- 3M Scrubbing Pad, 28 In x 14 In, Blue, PK10 (5300-28x14)
- 3M Buffer Pad 5100, 17, Red, 5PK (7000000662)
- 3M Scotch-Brite 17 in. D Non-Woven Natural/Polyester Fiber Floor Pad Blue (5300-17)
- TOUGH GUY Burnishing Pad, Aqua, Size 17", Round, PK5 (402V78)
- 3M Floor Machine Pads