Shop All Faceshields and Visors
3M
725 x 145 x 040 Polycarb Faceshield
Mfr # 10078371825437
Zoro # G307469453
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 10078371825437
- Zoro # G307469453
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Head/Face Protection |
Color | Clear |
Material | Polycarbonate |
Description
This clear, general purpose polycarbonate faceshield provides workers with a superb amount of high impact face protection Compatible with the 3M chin protector CP8 and any 3M headgear, the faceshield's can be changed quickly and easily without tools, snaps, or cams Meets the high impact requirements of ANSI Z8712003
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V80 WildCat Safety Goggles, Black Frame, Clear Lens (20525)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Delivery Entrance Sign With Symbol, Portrait (OS-NS-D-710-V-10971)
- KLEENGUARD Liquid Particle Shoe Cover XL/2X Dispos WHT 400/Cs (44494)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Orange Flags, 1000C (15901-45-4)
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82603-00000)
- 3M Faceshield Visor, PETG, Clr, 9x18-1/4in (82581-00000)
- 3M Faceshield Holder, Nylon, Black (U5B-ANSI)
- 3M Tuffmaster Deluxe Headgear w/Ratchet Adjustment, Blue (82501-00000)
- 3M Tuffmaster 9 x 145 x 080 Polycarbonate Face Shield (10078371827011)
- 3M Faceshield Visor, Polycarb, Clr, 9x14-1/2in (82600-00000)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, 3IR, 8x16-1/2in (4178IRUV3)
- 3M Eye Protection