Shop All Floor Machine Pads
3M
7100 17in Brown Stripping Floor Pad, 5PK
Mfr # 399177100BR
Zoro # G310826144
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 399177100BR
- Zoro # G310826144
- Country of Origin Unknown
- Category Floor Machine Pads
Description
Renowned as the industry standard in stripping pads for its proven performance and long product life this 3M 7200 17in stripping pad makes removing old soiled floor finishes and sealers a breeze! Compatible with rotary or automatic machines operating at low speeds of 175 - 600 RPM this pad is an excellent choice for use on concrete and industrial floors. And thanks to its distinct black color coding it couldn't be any easier to distinguish between this pad and others in your floor care system. 3M floor pads are made to exacting standards and are backed by ongoing innovation and advancements in technology that make them among the most effective pads in the industry! This pad is made of nylon and polyester fibers and has abrasive particles bonded throughout the entire non-woven construction instead of just the surface like some competitive pads. Its reliable uniform construction makes for less machine wobble and vibration less operator fatigue and better overall results. Plus this pad is washable reusable and reversible for incredible longevity! And for added versatility this pad has a perforation in the middle so that it can be used with or without the center hole. Overall Dimensions: Diameter: 17in Hole Diameter: 3 3/8in Thickness: 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Stripping Pad, 12 In x 18 In, Maroon, PK10 (SPP12X18)
- AMPCO SAFETY TOOLS Hand Held Dust Pan, Nickel/Alum./Bronze (D-50)
- GARDNER BENDER Electrical Degreaser, 19 Oz Aerosol Can, Liquid, Blue (GCD-004)
- ZIP-UP Floor Protection Film for Hard Surface, 24 in x 200 ft (FPF24200)
- 3M Burnishing Pad, 20 In, Sky Blue, PK5 (3050)
- 3M Buffing Pad, 32 In x 14 In, Red, PK10 (5100-32x14)
- 3M Niagara 20 in. Natural Tan Hog's Hair Floor Pad (59322)
- 3M Low-Speed Buffer Floor Pads, 17" Diameter, Red, PK5, 5PK (5100)
- 3M Burnishing Pad, 17 In, Tan, PK5 (3500)
- 3M Stripping Pad, 20 In x 14 In, Black, PK10 (7200-20x14)
- DIAMOND VANTAGE Burnishing Pads, 27", 800 (27BPPWD-800)
- 3M Floor Machine Pads