Shop All Anti-slip tapes, Treads & Stair Nosings
3M
6X24 Blk Slip Tread
Mfr # 600BY-T6X24
Zoro # G907013797
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Color Black
- Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 600BY-T6X24
- Zoro # G907013797
- UPC # 5113192116
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 in |
Length | 2 ft |
Details
Item | Slip Resistant Reflective Tread |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1 gal White Polyethylene Type I Safety Can Flammables (12162)
- NANO MAGIC Lens Cleaning Value Pack 1ct (687201NML)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free (5055L)
- 3M ADFLO Adflo High Efficiency Starter Kt 15-1101 (15-1101-99)
- 3M Marking Tape, 4In W, 108 ft. L, Black, PK8 (03118)
- 3M Conformable Anti-Slip Tape, Blk, 2ft, PK50 (510-6X2)
- 3M ANTI-SLIP TAPE GRY 60' (7739)
- 3M Anti-Slip Tape, Black, 1 in x 60 ft. (610)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- ZORO SELECT Anti-Slip Tape, Black, 12 in x 60 ft. (GRAN5103)
- 3M Anti-slip tapes, Treads & Stair Nosings