Shop All Cable Ties
3M
6.1" L Miniature Cable Tie NAT PK 1000
Mfr # CT6NT18-C
Zoro # G7590895
product price: $52.95
/pk 1000, $0.05/ea
$52.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
- Width - Cable Tie 0.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CT6NT18-C
- Zoro # G7590895
- UPC # 051128592786
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6.10" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 1.70" |
Approximate Length - Cable Tie | 6" |
Length - Cable Tie | 6.10" |
Approximate Length | 6" |
Description
Cable Tie, Standard, Width 0.10 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Miniature, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.70 in, Material Nylon 6/6, Standards UL 1565 E116841, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Green, 14 ft. (2310)
- VAST Springless Nut, 1/2"-13"X1/2" EG, PK100 (V220 1/2-100)
- ILSCO Power Distribution Block, Line Conductor (PDB-55-600-1-EC)
- L.H. DOTTIE L.H. Dottie 1'' Universal Offset Strut Strap, 50PK (OSS100)
- 3M 9" L Heavy Duty Cable Tie NAT PK 500 (CT8NT120-L)
- 3M 4.1" L Miniature Cable Tie NAT PK 1000 (CT4NT18-C)
- 3M 24" L Extra Heavy Duty Cable Tie NAT PK 500 (CT24NT175-L)
- 3M 8.1" L Cable Tie Red PK 1000 (CT8RD50-C)
- 3M 8.1" L Cable Tie Black PK 1000 (CT8BK50-C)
- 3M 11.1" L Cable Tie Black PK 1000 (CT11BK50-C)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Bl, PK 10 (RLH-095-010-BU-WO)
- 3M Cable Ties