Shop All Cartridges And Filters
3M
6003 Organic Vapor/Acid Gas Cartridge, 2 PK, NIOSH
Mfr # MMM6003
Zoro # G002500550
product price: $17.89
/pk 2, $8.95/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7000; 6000
- Standards NIOSH
- Length 3.4"
- Width 8.5"
- Color Gray/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM6003
- Zoro # G002500550
- UPC # 51131070479
- Country of Origin United States
- Category Cartridges And Filters
Dimensions
Length | 3.4" |
Width | 8.5" |
Height | 1" |
Details
For Use With | 7000; 6000 |
Item | 6003 Organic Vapor/Acid Gas Cartridge |
Standards | NIOSH |
Color | Gray/Yellow |
Description
Organic Vapor/Acid Gas Cartridge helps provide respiratory protection against certain organic vapors or acid gases when used properly with 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet filter holders. Swept-back design allows enhanced field of view and balance. Cartridge is suited for a variety of applications, including pharmaceutical, petrochemical, utilities, aluminum reduction, chemical manufacturing, laboratories, and pulp and paper. Cartridge is not designed for use in environments that are immediately dangerous to life or health.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 1/16in H, Gothic (01363)
- NMC Employee Parking Only Sign, TM52H (TM52H)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Blue (GPNitrileXLC)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- 3M 2297 P100, Nuisance OV Particulate Filter for Respirators, 2PK (50051131171720)
- 3M Cartridge, Bayonet, AG, White, 2 PK, NIOSH (6002)
- 3M Filter, 3M Versaflo TR-600 Series, OV/AG/HEPA, Snap On/Off Connection, Magenta/Yellow, 5 Pack (TR-6530N)
- 3M 6000 Series Respirator P100 Cartridge, 2PK (RSP617)
- 3M Filter, HEPA, Magenta, 20 PK, NIOSH (450-01-01R20)
- 3M 3M Multi Gas/Vapor Cartridge/Filter - P100, 60926 - Pack of 2, Bayonet, NIOSH Approved (7000002041)
- 3M Filter, 3M 5000/6000/7000/FF-400 Series, P100, Bayonet, Magenta, 2 Pack (2091)
- 3M Masks & Respiratory Protection