Shop All Cartridges And Filters
3M
6000/7500 Series Multi Gas Crtdg 2Pk
Mfr # 6006
Zoro # G410075022
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Reusable Respirators; 3M™ Full Facepieces 6000, 3M™ Full Facepieces 7800 Series, 3M™ Full Facepieces FF-400, 3M™ Half Facepiece Reusable Respirators 6000 Series, 3M™ Half Facepiece Reusable Respirators 6500 Series, 3M™ Half Facepiece Reusable Respirators 7500 Series, 3M™ Scott™ AV-3000 HT Facepieces, 3M™ Scott™ AV-3000 SureSeal Facepieces; Compatible with 3M™ PAPR Systems; Compatible with 3M™ Supplied Air System; Compatible with Welding Shield
- Color Code Olive
- Respirator Connection Type Bayonet
- Typical Application Assembly & Mechanical, Batch-charging, Chemical Clean-up, Chemical Transfer, Cleaning, Composite Finishing, Final Finish, Handling, Hazardous Waste Handling, Laboratories, Maintenance, Manufacturing, Paint Preparation, Painting, Parts Cleaning, Petrochemical, Pharmaceuticals, Pouring Molten Metal, Remediation, Seal Coatings, Welding
- Series 6000, 7000, 7500, 7800S, FF-400, Rugged Comfort 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6006
- Zoro # G410075022
- UPC # 51138541866
- Country of Origin Unknown
- Category Cartridges And Filters
Dimensions
Length | 4.2 in |
Height | 3.4 in |
Details
Item | Cartridge |
For Use With | Reusable Respirators; 3M™ Full Facepieces 6000, 3M™ Full Facepieces 7800 Series, 3M™ Full Facepieces FF-400, 3M™ Half Facepiece Reusable Respirators 6000 Series, 3M™ Half Facepiece Reusable Respirators 6500 Series, 3M™ Half Facepiece Reusable Respirators 7500 Series, 3M™ Scott™ AV-3000 HT Facepieces, 3M™ Scott™ AV-3000 SureSeal Facepieces; Compatible with 3M™ PAPR Systems; Compatible with 3M™ Supplied Air System; Compatible with Welding Shield |
Color Code | Olive |
Respirator Connection Type | Bayonet |
Typical Application | Assembly & Mechanical, Batch-charging, Chemical Clean-up, Chemical Transfer, Cleaning, Composite Finishing, Final Finish, Handling, Hazardous Waste Handling, Laboratories, Maintenance, Manufacturing, Paint Preparation, Painting, Parts Cleaning, Petrochemical, Pharmaceuticals, Pouring Molten Metal, Remediation, Seal Coatings, Welding |
Series | 6000, 7000, 7500, 7800S, FF-400, Rugged Comfort 6500 |
Face Seal | Silicone Faceseal |
Description
The 3M Multi Gas & Vapor Cartridge 6006 helps provide gas and vapor protection in a variety of environments. The cartridge may be used for gas and vapor concentrations up to 10 times the Permissible Exposure Limit PEL with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly, batch-charging, chemical clean-up, chemical transfer, cleaning, hazardous waste handling, painting, pouring molten metal. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, mining, oil and gas, and primary metals.This multi gas and vapor cartridge works with 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet holders. The cartridge is NIOSH National Institute for Occupational Safety and Health approved for environments containing certain organic vapors, chlorine, hydrogen chloride, chlorine dioxide, sulfur dioxide, hydrogen sulfide, ammonia, methylamine, formaldehyde or hydrogen fluoride. The cartridge has been assigned the color code olive in the NIOSH system.Breathing gases and vapors can pose a risk to your health. NIOSH, a Federal government regulatory agency, has tested and approved the 3M Organic Vapor Cartridge 6006 to help reduce exposure to certain gases and vapors.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (9669S)
- DIXON Adapter Pin Lug, 2-1/2", FNSTx1-1/2", MNST (HA2515F)
- RAILHEAD GEAR Railroad Stop Sign, 12" W, 12" H, English, Aluminum, Blue, White (Econ Clamp SS)
- MCR SAFETY Leather Palm Gloves, Pigskin, Shirred, L, PR (3401L)
- 3M 4" Tekk Protection P100 Particulate Filters, Professional Use, PK 2 (2091P2-DC)
- 3M Filter, Bayonet, P100, Nuisance Level OV, AG, Magenta, Olive, 12 PK, NIOSH (7093C)
- 3M Filter, Bayonet, P100, Nuisance Level AG, Magenta, 2 PK, NIOSH (2296)
- 3M Combination Cartridge/Filter, Snap On/Off, FM, HEPA, Magenta, Olive, 5 PK, NIOSH (TR-6350N)
- 3M Filter, 2 PK, NIOSH Approved (50051138543568)
- 3M Respirator Filter, Particulate Filter, 2097 (51131-07184)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-FK)
- 3M Cartridges And Filters