Shop All Cable Ties
3M
.60" x .41" Cable Tie Base PK 500
Mfr # CTB60X41NTS-C
Zoro # G8060775
product price: $37.99
/pk 500, $0.08/ea
$37.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 39/64"
- Color natural
- Width 13/32"
- Material Nylon 6/6
- Temp. Range Up to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CTB60X41NTS-C
- Zoro # G8060775
- UPC # 10054007956676
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 39/64" |
Width | 13/32" |
Cable Tie Base Width | 0.41 in |
Cable Tie Base Length | 0.6 in |
Cable Tie Base Height | 0.28 in |
Overall Length | 0.6 in |
Slot Height | 0.06 in |
Overall Width | 0.41 in |
Slot Width | 0.21 in |
Description
Cable Tie Base,.60 In. x .41 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set, Wht, Female, Taper (HBL300FW)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-2-4)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A, Width: 2.5 in (8910DPA32V09)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA333)
- 3M 6.1" L Miniature Cable Tie NAT PK 1000 (CT6NT18-C)
- 3M 15" L Cable Tie Black PK 500 (CT15BK120-C)
- 3M 9" L Heavy Duty Cable Tie BK PK 500 (CT8BK120-L)
- 3M Cable Tie, Nylon, 8" L (546D)
- 3M 8.6" L Cable Tie BK PK 1000 (CT8BK50S-C)
- 3M 8.9" L Intermediate Cable Tie BK PK 1000 (CT8BK40-C)
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88302)
- 3M Cable Ties