Shop All Sponges and Scouring Pads
3M
6" x 9" Green Scouring Pad, Green 12pk.
Mfr # 86
Zoro # G0394116
product price: $70.29
/pk 12, $5.86/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Material Synthetic Fiber
- Color Green
- Abrasive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 86
- Zoro # G0394116
- UPC # 50048011055096
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 6 in |
Overall Height | 1/2 in |
Overall Width | 6 in |
Overall Length | 9 in |
Details
Item | Scouring Pad |
Material | Synthetic Fiber |
Color | Green |
Abrasive | Yes |
Chemical Resistant | Yes |
Application | Commercial Kitchens/Dining |
Used On | General Purpose |
Mildew Resistant | No |
Thickness | 1/2 in |
Standards | HACCP |
Series | Scotch-Brite |
Product Type | Scouring Pad |
Resistance Properties | Chemical Resistant |
Includes Handle | No |
Antimicrobial | No |
Pad Color | Green |
Abrasive Style | Fiber |
Material Grouping | Synthetic Fiber |
Description
Scouring Pad, Material Synthetic Fiber, Product Type Scouring Pad, Overall Length 9 in, Overall Width 6 in, Overall Height 1/2 in, Thickness 1/2 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green, Series Scotch-Brite, Standards HACCP, Abrasive Style Fiber, Application Commercial Kitchens/Dining, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60" Mop and Broom Handles, 0.94" Dia, Natural Wood, Wood (BWK122)
- PARTNERS BRAND 30 gal Trash Bags, 37 in x 30 in, .63 Mil, Natural, 500 PK (CL2007)
- AQUA MIX 1 Qt. Polished Granite Cleaner & Resealer (AMGCRQT)
- BRIGHT AIR Super Odor Eliminator, Zesty Lemon and Lime, 14 oz Jar, PK6 (900248)
- 3M Sponge, 7 1/2 in L, Yellow, PK24 (5-00-53200-07456-7)
- 3M 96CC Scotch-Brite, 9in x 6in General Purpose Green Scouring Pad, 10PK (39996CC)
- 3M Scrubber Spongee, 6" L, 3-5/8" W, PK20 (63)
- 3M Super Polish Pad, Removes Scuff/Black Heel, 12" White, PK 5 (MMM08476)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (906-ESF)
- 3M Commercial Sponge, 6"x4-1/4"x1-5/8", Beige, PK 24 (MMMC31CT)
- SCOTCH-BRITE PROFESSIONAL Light-Duty Scrubbing Sponge, #63, 3 1/2 x 5 5/8, Yellow/White, PK20 (63)
- 3M Sponges and Scouring Pads