Shop All Wire Terminals
3M
6 AWG Non-Insulated Ring Terminal 3/8" Stud PK200
Mfr # MU6-38RHTK
Zoro # G5808957
product price: $209.99
/pk 200, $1.05/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Insulation Color Bare
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU6-38RHTK
- Zoro # G5808957
- UPC # 00054007021711
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Tongue Width - Wire Connector | 0.63 in |
Overall Length | 1.22 in |
Connection Width | 0.138 in |
Maximum Wire Size | 6 AWG |
Tongue Width | 0.63 in |
Details
Wire Range | 6 AWG |
Insulation Type | Non-Insulated |
Insulation Color | Bare |
Item | Ring Terminal |
Max. Voltage | 600 V |
Seam | Butted |
Max. Temp. | 900 Degrees F |
Standards | CSA Certified, UL Listed |
Terminal Type | Standard |
Connection Material | Nickel-Plated Steel |
Terminal Connection | Crimp |
Connection Type | Crimp |
Maximum Voltage | 600 V |
Insulation Material | Non-insulated |
Contact Material | Nickel Alloy |
Termination Style | Crimp |
Seam Style | Butted |
Description
Ring Terminal, Insulation Color Bare, Maximum Operating Temperature 900 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 6 AWG, Termination Style Crimp, Tongue Width 0.63 in, Contact Material Nickel Alloy, Standards CSA Certified, UL Listed, Insulation Type Non-Insulated, Overall Length 1.22 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D QO124M100PC 100A Main Breaker Installed Load Center (SQ576855)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 1300V AC, Square (PSR071FS0450Z)
- MERSEN Fuse, SMF Series, Time Delay, 5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF5)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTN-R Series, Fast-Acting, 50A, 250V AC, Non-Indicating (KTN-R-50)
- 3M 22-18 AWG Non-Insulated Locking Fork Terminal #6 Stud PK1000 (MU18-6FLK)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK250 (MH14-6R/LK)
- 3M 12-10 AWG Nylon Ring Terminal #4 Stud PK500 (MNG10-4R/SK)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH14-6R/LX)
- 3M 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (MU10-10FLX)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- 3M Wire Terminals