Shop All Wire Terminals
3M
6 AWG Non-Insulated Ring Terminal 1/2" Stud PK200
Mfr # M6-12R/SK
Zoro # G5580276
product price: $241.99
/pk 200, $1.21/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Non-Insulated
- Stud Size 1/2 in
- Insulation Color Bare
- Tongue Width - Wire Connector 0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M6-12R/SK
- Zoro # G5580276
- UPC # 00054007021551
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Tongue Width - Wire Connector | 0.81 in |
Overall Length | 1.42 in |
Tongue Width | 0.81 in |
Ring Width Ranges | 0.76 - 1.00 inches |
Minimum Wire Size | 6 AWG |
Tongue Length | 1.03 in |
Maximum Wire Size | 6 AWG |
Barrel Inside Diameter | 0.25 in |
Barrel Length | 0.39 in |
Connection Width | 0.5 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, Tongue Width 0.81 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.25 in, Barrel Length 0.39 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ADAPTR TERMINAL PVC 1/2"" (5140103U)
- MOXA Indust. Gigabit Media Converter, Sfp Slot, -40 To 75°C (IMC-21GA-T)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Locknut, 50PK (LN125)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH18-10R/LX)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M18-8FBX)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH10-10RX)
- 3M 16-14 AWG Nylon Locking Fork Terminal 1/4" Stud PK100 (MNG14-14FLX)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M18-6R/SX)
- STA-KON 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (10RC-6)
- 3M Wire Terminals