Shop All Cable Puller Accessories
3M
55 gal Cable and Wire Pulling Lubricants Drum White
Mfr # WL-55
Zoro # G2228269
product price: $1,238.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$1,238.99
Free 30-Day Returns
Key Features
- Lubricant Application Cable and Wire Pulling Lubricant
- Type Lubricant
- Container Type Drum
- NSF Rating Not Rated
- Container Size 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # WL-55
- Zoro # G2228269
- UPC # 00054007506256
- Country of Origin United States
- Category Cable Puller Accessories
Dimensions
Container Size | 55 gal |
Description
If you are looking for a high-quality cable and wire pulling lubricant, the 3M WL-55 55 gal Cable and Wire Pulling Lubricants Drum White is the perfect choice. With a wide variety of applications, this drum can be used to lubricate chains, cables and wire ropes. It has an operating temperature range of 20 degrees F to 110 degrees F. The lubricant is safe on most plastics, which makes it ideal for use with PVC insulation materials. This drum contains 55 gallons of cable and wire pulling lubricant that is formulated with low solids content for better economy. The 3M WL-55 55 gal Cable and Wire Pulling Lubricants Drum White will help you work more efficiently when using chains or wires in your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Aluminum Go Devil, 22" x 8 (PL529)
- SUPERIOR TILE CUTTER AND TOOLS No. 85C1, 8", Carbide Nippers w/5/8" Cente (ST023)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3134)
- DRILL AMERICA H Cobalt Jobber Length Drill Bit (DWDCOH)
- 3M 1 qt Cable and Wire Pulling Lubricants Squeeze Bottle 12 PK (WLW-QT)
- 3M 5 gal Cable and Wire Pulling Lubricants Bucket Translucent White (WL-5)
- 3M 1 gal Cable and Wire Pulling Lubricants Bucket Gray, 4 PK (WLX-1)
- SOUTHWIRE Madison Electric WireSMART Cable Dispenser, 19-1/4 in W x 17 in H, 50 lb Load, Blue (MH8110)
- KLEIN TOOLS Swivel Hook with Plunger Latch (470)
- GREENLEE Swivel, 15,000 Lbs (39110)
- CURRENT TOOLS Cable Pulling Conduit Checker for 4" Conduit (08500-400)
- 3M Electrical Tools