Shop All Floor Machine Pads
3M
5100 19in Red Buffing Floor Pad, 5PK
Mfr # 399195100RD
Zoro # G610826417
product price: $53.39
/pk 5, $10.68/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 399195100RD
- Zoro # G610826417
- Country of Origin Unknown
- Category Floor Machine Pads
Description
Remove old floor finish dirt and buildup in no time with this 3M 7100 19in brown stripping pad! In addition to a design that conforms to uneven floors this item boasts a unique open web construction that allows solution to flow seamlessly through the pad to rinse out dirt and reduce loading for increased contact and efficient stripping. Compatible with rotary or automatic machines operating at low speeds of 175 - 600 RPM this pad is an excellent choice for use on concrete and industrial floors. And thanks to its distinct brown color coding it couldn't be any easier to distinguish between this pad and others in your floor care system. 3M floor pads are made to exacting standards and are backed by ongoing innovation and advancements in technology that make them among the most effective pads in the industry! This pad is made of continuous filament nylon and has abrasive particles bonded throughout the entire non-woven construction instead of just the surface like some competitive pads. Its reliable uniform construction makes for less machine wobble and vibration less operator fatigue and better overall results. Plus this pad is washable reusable and reversible for incredible longevity! And for added versatility this pad has a perforation in the middle so that it can be used with or without the center hole. Overall Dimensions: Diameter: 19in Hole Diameter: 3 3/8in Thickness: 1in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABOOM OxiClean Fresh Clean Scent Bathroom Cleaner 19 oz Foam (35270)
- UNGER Window Washer, Fabric (WC450)
- NITTANY PAPER MILLS. Paper Towels, 1 Ply, White (NP-6800EW)
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Package Quantity 12, Wood (4585000)
- 3M Scotch-Brite 17 in. D Non-Woven Natural/Polyester Fiber Floor Pad Blue (5300-17)
- 3M Burnishing Pad, 17 In, Sky Blue, PK5 (3050-17)
- 3M Scrubbing Pad, 20 In x 14 In, Blue, PK10 (5300-20x14)
- 3M Burnishing Pad, 27 In, Pink, PK5 (3600)
- 3M Scrubbing Pad, 20 In, Blue, PK5 (5300)
- 3M Buffing Pad, 12 In, Red, PK5 (5100)
- SCOTCH-BRITE General Purpose Scour Pad 96-20, 6in, PK20 (96-20)
- 3M Floor Machine Pads