Shop All Floor Machine Pads
3M
5100 17in Red Buffing Floor Pad, 5PK
Mfr # 399175100RD
Zoro # G610826110
product price: $43.19
/pk 5, $8.64/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 399175100RD
- Zoro # G610826110
- Country of Origin Unknown
- Category Floor Machine Pads
Description
Remove dirt spills and scuffs to create a clean surface for recoating with this 3M 5300 17in blue cleaning pad! This pad is specially designed for the removal of 1 - 2 coats prior to recoating and thanks to its versatility and non-woven construction makes heavy-duty spray cleaning or foam scrubbing a breeze! This pad is compatible with rotary or automatic machines operating at low speeds of 175 - 600 RPM and is recommended for use on your linoleum VCT or vinyl surfaces. Plus the blue color makes it easy to distinguish this pad from others in your floor care system. 3M floor pads are made to exacting standards and are backed by ongoing innovation and advancements in technology that make them among the most effective pads in the industry! This pad is made of nylon and polyester fibers and has abrasive particles bonded throughout the entire non-woven construction instead of just the surface like some competitive pads. Its reliable uniform construction makes for less machine wobble and vibration less operator fatigue and better overall results. Plus this pad is washable reusable and reversible for incredible longevity! And for added versatility this pad has a perforation in the middle so that it can be used with or without the center hole. Overall Dimensions: Diameter: 17in Hole Diameter: 3 3/8in Thickness: 1in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADE ActionPacs, Fresh Scent, 13.5 oz Bag, PK125 (80675)
- VIVA Signature Cloth Paper Towels, 24PK (VI572665)
- CLOROX CLOROX 1000 mL Hand Sanitizer (01753)
- VIKAN VIKAN White 20" Squeegee Head (77535)
- 3M 7200 17in Black Stripping Floor Pad, 5PK (399177200BK)
- 3M Hogs Hair Pad, 27", Natural Tan, PK5 (3500N 615)
- 3M Low-Speed High Productivity Floor Pads 7300, 19" Diameter, Black, PK5 (7300)
- 3M Burnishing Pad, 24 In, White, PK5 (3300)
- 3M Pad Scrubbing Niagara General Purpose, PK80 (9650N)
- 3M Buffing/Cleaning Pad, 13 In, White, PK5 (4100)
- 3M Stripping Pad, 15 In, Black, PK5 (7200)
- 3M Floor Machine Pads