Shop All Floor Machine Pads
3M
5100 11in Red Buffing Floor Pad, 5PK
Mfr # 399115100RD
Zoro # G710826317
product price: $28.75
/pk 5, $5.75/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 399115100RD
- Zoro # G710826317
- Country of Origin Unknown
- Category Floor Machine Pads
Description
Remove dirt spills and scuffs to create a clean surface for recoating with this 3M 5300 11in blue cleaning pad! This pad is specially designed for the removal of 1 - 2 coats prior to recoating and thanks to its versatility and non-woven construction makes heavy-duty spray cleaning or foam scrubbing a breeze! This pad is compatible with rotary or automatic machines operating at low speeds of 175 - 600 RPM and is recommended for use on your linoleum VCT or vinyl surfaces. Plus the blue color makes it easy to distinguish this pad from others in your floor care system. 3M floor pads are made to exacting standards and are backed by ongoing innovation and advancements in technology that make them among the most effective pads in the industry! This pad is made of nylon and polyester fibers and has abrasive particles bonded throughout the entire non-woven construction instead of just the surface like some competitive pads. Its reliable uniform construction makes for less machine wobble and vibration less operator fatigue and better overall results. Plus this pad is washable reusable and reversible for incredible longevity! And for added versatility this pad has a perforation in the middle so that it can be used with or without the center hole. Overall Dimensions: Diameter: 11in Hole Diameter: 3 3/8in Thickness: 1in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP PROF SPRAY BOTTLE 48OZ (C32810)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 18" Diameter, Green, PK5 (BWK4018GRE)
- BOARDWALK Broom, Plastic/Wood, 54" L, PK12 (BWK916P)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPF100H)
- 3M Cleaner Floor Pad 5300, 20" Diamete, PK5 (5300)
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, PK5 (7100)
- 3M Brown Stripper Pad 7100, 12 in, PK5 (7100)
- 3M Buffing Pad, 32 In x 14 In, Red, PK10 (5100-32x14)
- 3M Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (3300-20)
- 3M Carpet Bonnet Pad, White, 16 in, PK5 (BONNET PAD)
- 3M 7200 18in Black Stripping Floor Pad, 5PK (399187200BK)
- 3M Floor Machine Pads