Shop All Floor Machine Pads
3M
5000 20in TopLine Autoscrubber Floor Pad, 5PK
Mfr # 399205000AM
Zoro # G910826810
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 399205000AM
- Zoro # G910826810
- Country of Origin Unknown
- Category Floor Machine Pads
Description
Remove light soil and scuff marks to rejuvenate your floors with this 3M 5100 20in buffing pad! This versatile pad is specially designed for spray buffing but is versatile enough that it can be used to clean when damp and buff when dry. Compatible with rotary or automatic machines operating at low speeds of 175 - 600 RPM this pad is an excellent choice for use on VCT linoleum and sheet vinyl surfaces and is recommended for use on ceramic marble plastic and wood. And thanks to its distinct red color coding it couldn't be any easier to distinguish between this pad and others in your floor care system. 3M floor pads are made to exacting standards and are backed by ongoing innovation and advancements in technology that make them among the most effective pads in the industry! This pad is made of polyester fibers and has cleaning and polishing particles bonded throughout the entire non-woven construction instead of just the surface like some competitive pads. Its reliable uniform construction makes for less machine wobble and vibration less operator fatigue and better overall results. Plus this pad is washable reusable and reversible for incredible longevity! And for added versatility this pad has a perforation in the middle so that it can be used with or without the center hole. Overall Dimensions: Diameter: 20in Hole Diameter: 3 3/8in Thickness: 1in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Outdoor Perforated Steel Trash Can With Rain Bonnet Lid, 36 Gallon, Blue (261927BL)
- CARBONA Carpet Cleaner 2-In-1 (229)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Beige, 11 1/4 in Dia, Open Top, Thermoset Polyester (FG254400BEIG)
- LIGHT HOUSE BEAUTY 10.5 x 9.38 in. Waxed Feminine Hygiene Liners, Brown (LI3215591)
- 3M Burnishing Pad, 20 In, Aqua, PK5 (3100)
- 3M 7200 24in Black Stripping Floor Pad, 5PK (399247200BK)
- 3M 7300 13in Black High Productivity Stripping Floor Pad, 5PK (399137300HP)
- 3M High Performance Stripping Pad, 19", PK5 (7400N 939)
- 3M Polishing Pad, 20 In x 14 In, White, PK10 (4100-20x14)
- 3M Stripping Pad, 19 In, Black, PK5 (7200)
- 3M 7200 12in Black Stripping Floor Pad, 5PK (399127200BK)
- 3M Floor Machine Pads