Shop All Water Filter Cartridges
3M
5 Micron Porosity Standard Sediment Cartridge
Mfr # 7100000558
Zoro # G508653620
product price: $30.35
/ea
Sold in multiples of 2 for $60.70
$60.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9-3/4 in
- Color White
- Housing Material Cellulose Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100000558
- Zoro # G508653620
- UPC # 16145157363
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 9-3/4 in |
Details
Color | White |
Housing Material | Cellulose Fibers |
Item | Melt Blown |
Description
3M Aqua-Pure standard 5 micron graded density/resin bonded replacement cartridge. Reduces sediment and rust. Maximum flow rate of 8 gallons per minute. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD8)
- HARVEY William H Harvey 128592 No.10 Master Plumber Thick Wax Gasket (128592)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A004.020)
- AEROFLEX 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (300-AC3812)
- 3M Solid Filter Cartridge, 40 gpm, 25 Micron, 2.6" O.D., 40 in H (RT40F16G20NN)
- 3M Solid Filter Cartridge, 20 gpm, 50 Micron, 2.6" O.D., 20 in H (RT20L16G20NN)
- 3M Quick Connect Filter, 150 gpm, 12 in H (5598725)
- 3M Quick Connect Filter, 0.5 gpm, 5 Micron, 3-1/4" O.D., 12 in H (5631301)
- 3M Quick Connect Filter, 10 gpm, 0.2 Micron, 2-3/4" O.D., 24 7/64 in H (CARTPAK DP290)
- 3M Quick Connect Filter, 0.5 gpm, 3.19" O.D., 17 5/16 in H (PS124)
- COMMERCIAL WATER DISTRIBUTING Replacement Brand Refrigerator Filter for GE RPWF & RPWFE (CO82525)
- 3M Water Filter Cartridges