Shop All Mops
3M
5 in Flat Mops, Green
Mfr # 59051
Zoro # G905731815
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Pad Size 16 x 5
- Mop Head Color Green
- Handle Color Green
- Handle Length 38 in to 59.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Headband Size | 5 in |
Mop Pad Size | 16 x 5 |
Handle Length | 38 in to 59.5 in |
Details
Mop Head Color | Green |
Handle Color | Green |
Handle Material | Aluminum |
Mop End Type | Flat |
Item | Mops |
Material | Aluminum |
Includes | (1) Handle; (1) Pad Holder for 16" Easy Scrub Flat Mop |
Weight | 2.76 lbs |
Application | Hard Floors |
Color | Green |
Description
A unique set of cleaning tools designed to make floor cleaning and disinfecting faster, easier and safer. Eliminates need for mop and bucket with built-in reservoir and cleaner-on-demand dispenser. Reduces chemical waste by up to 80 percent and slashes cleaning time by up to 50 percent versus mop and bucket. Without wringer or bucket, mop is light and portable enough to add easily to cleaning carts. Viewing window enables you to easily tell when the cleaner reservoir in the handle is filled. Tool is safe for use with general cleaners or disinfectant cleaner with a pH in the range of 7 to 10. Swivel head delivers easy maneuvering for effective baseboard cleaning. Solid vinyl grips are easy to clean and disinfect. Constructed of lightweight anodized aluminum for durability and corrosion resistance. Weighs 30 oz. empty and 39 oz. filled.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Orange, Plastic, 10 in L Overall (41927)
- POLY-AMERICA Poly-America-12-Feet X 100-Feet 6 Mil Clear Poly Film (PF0612)
- SANITAIRE Style Z Vacuum Bags, PK5 (63881A-10)
- TORK Tork Centerfeed Paper Wiper White M2, High Absorbency, 6 x 305 Sheets, 100230 (100230)
- 3M 18 in Flat Mop Pad, Hook-and-Loop Connection, Cut-End, White, Microfiber, PK10 (55594)
- 3M Flat Mop Holder, 59241 (59241)
- 3M 18 in L Flat Mop Pad, Hook-and-Loop Connection, Cut-End, Green, Microfiber, PK10 (59027)
- 3M Flat Mop Holder, 59007 (59007)
- 3M Duster, f/ Easy Trap Flip Holder, w/60Shts, 8"x6", GN, PK 8 (MMM59152WCT)
- 3M Doodlebug Threaded Pad Holder, 4.63 x 10, Orange, 10PK (MMM 6472BULK)
- RUBBERMAID COMMERCIAL Flat Mop Pad, Microfiber, 18"x5-1/2" BE/WE, PK 6 (RCPQ800WHCT)
- 3M Mops