Shop All Rags & Towels
3M
5" Easy Trap™ Duster Sweep and Dust Sheets
Mfr # 55655W
Zoro # G3314136
product price: $84.79
/pk 2, $42.40/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White
- Color White
- Includes 2 Rolls, Each Roll Has 250 Sheets, Total Of 500 Sheets
- Features Both Sides Capture Hard-to-Trap Hair
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 55655W
- Zoro # G3314136
- UPC # 51125859202
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 5" x 125 ft. |
Width | 8" |
Roll Length | 125 ft |
Overall Length | 5 in |
Overall Width | 6 in |
Details
Material | White |
Item | Dust Cloth |
Color | White |
Includes | 2 Rolls, Each Roll Has 250 Sheets, Total Of 500 Sheets |
Features | Both Sides Capture Hard-to-Trap Hair |
Green Certification or Other Recognition | LEED |
Product Series | Easy Trap(TM) |
Cleaning Cloth Color | White |
Application | Dusting |
Sheets per Roll | 250 |
Cloth Type | Continuous Roll |
Disposable | Yes |
Material Condition | Reclaimed/Recycled |
For Material Type | Stone, Tile and Grout, Vinyl, Wood |
Sheets Per Roll | 250 |
Description
Dust Cloth, Color White, Size 5 In. x 6 In., Material Nonwoven Fiber, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Crush-Resistant Vacuum Hose, 18 ft L (783GA1)
- GOLDEN STAR Red Starline Blend Wet Mop, 32, PK3 (AQE1032R-3PK)
- KARAT Multifold Paper Towels, 334 Sheets, White, 334 PK (JS-MFW4000)
- DIVERSEY Good Sense Air Freshener, Tuscan Garden, 16 oz, PK6 (100949179)
- 3M 8" Easy Trap™ Duster Sweep and Dust Sheets 125 ft. (55654W)
- 3M Easy Trap Duster Cloth 5" x 30 ft. (59032W)
- 3M Easy Trap Duster Cloth 8" x 30 ft., White (59152W)
- 3M Cleaning Pad 5300N, 12", Blue, PK5 (5300N 334)
- 3M Scotch-Brite Microfiber Reusable Wipes 11.5" W X 19.5" L 5 pk, 5PK (9053-12-SM)
- 3M Cleaning Pad 5300N, 19", Blue, PK5 (5300N 486)
- CARRAND Microfiber Cloth Wipe 22" x 36", Yellow (40059AS)
- 3M Rags & Towels