#44 Composite Film Electrical Tape, 2in. Wide, Thermosetting Rubber Adhesive, 90 Yard Roll
Mfr # 44-TAN-2X90YDS
Zoro # G710060544
Key Features
- Material Thermosetting Rubber (Adhesive), Composite Film (Backing)
- Color Tan
- Length 90 yd
- Tape Thickness 5.25 mil
- Tape Backing Material Polyester Film/Nonwoven Composite
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 44-TAN-2X90YDS
- Zoro # G710060544
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2 in |
Length | 90 yd |
Details
Material | Thermosetting Rubber (Adhesive), Composite Film (Backing) |
Color | Tan |
Tape Thickness | 5.25 mil |
Tape Backing Material | Polyester Film/Nonwoven Composite |
Shape | Continuous Roll |
Application | Commonly used in applications such as stick-wound coils/transformers and in bobbin-wound coils for banding, anchoring, and insulating. |
Adhesion Strength | 25 lb/in |
Series | 44 |
Standards | UL Component Recognized: UL510A Standard, Category OANZ2, File No. E17385; and CSA Certified: Standard C22.2 No. 66, File No. 093411, Class 9052-30 |
Tape Adhesive Material | Thermosetting Rubber |
Maximum Tape Performance Temperature | 130 C |
Description
Remington Industries offers this 3M Composite Film Electrical Tape #44, which is commonly used in applications such as stick-wound coils/transformers and in bobbin-wound coils for banding, anchoring, and insulating. Designed for continuous operation not exceeding 130 Degrees C per UL and CSA listings, the tape is coated on one side with a pressure-sensitive adhesive that does not require any heat, moisture, or other preparation to properly bond. The tan polyester film/nonwoven composite backing plus the thermosetting rubber adhesive make for an industrial-grade tape with a minimum breaking strength of 25 lb/in. The tape comes on rolls of 90 yards 82.3 meters, which have a 5-year shelf life from the date of manufacture when properly stored. 3M is a trademark of 3M Company.
- •#44 Composite Film Electrical Tape, 90 yd Roll
- •Commonly used in applications such as stick-wound coils/transformers and in bobbin-wound coils for banding, anchoring, and insulating. Adhesive requires no heat, moisture, or other manner of preparation to affect application.
- •Tape Width: 2" (50.80mm)
- •Tape Material: Tan Polyester Film/Nonwoven Composite with Thermosetting Rubber Adhesive (5.25 ± 0.75 mils Thick)
- •Max. Temp: 130 deg. C | Min. Dielectric Breakdown: 4500 V
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE UV Cure Adhesive, AA 3494 Series, Off-White, 1 Ga, Syringe (235070)
- 3M 3M-High Strength 90 Contact Spray Adhesive, 17.6-Ounces. (CA3M90-17.6)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 2" x 60 yds., Yellow, 24/Case (T937301)
- SP SCIENCEWARE Label Tape, Blue, 1/2 in., PK6 (F13487-0050)
- 3M Foil Tape, 1/2 In. x 18 Yd., Copper, PK18 (1181)
- 3M Cloth Tape, 2 In x 36 yd, 7.5 mil, White (3M 69 2" x 36 yds)
- 3M Utility Tape, 2.2 mil, 3/4" x 216 ft., Clear (40PR-3/4"X72YD)
- 3M Electrical Tape, White, 2"x5 yd. (361)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1194)
- 3M Mastic Tape, 125 mil, 3-1/4" x 4-1/2", PK10 (2200-3-1/4X4-1/2IN)
- 3M SCOTCH ELECTRICAL GROUNDING BRAID 1/2IN 15FT OTHER ELECTRICAL COMPONENT (80-6100-0021-0)
- 3M Electrical Tapes