#44 Composite Film Electrical Tape, 1/4in. Wide, Thermosetting Rubber Adhesive, 90 Yard Roll
Mfr # 44-TAN-1/4X90YDS
Zoro # G710060551
Key Features
- Material Thermosetting Rubber (Adhesive), Composite Film (Backing)
- Color Tan
- Width 1/4 in
- Length 90 yd
- Tape Backing Material Polyester Film/Nonwoven Composite
Product Information
- Brand 3M
- MFR # 44-TAN-1/4X90YDS
- Zoro # G710060551
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1/4 in |
Length | 90 yd |
Details
Material | Thermosetting Rubber (Adhesive), Composite Film (Backing) |
Color | Tan |
Tape Backing Material | Polyester Film/Nonwoven Composite |
Application | Commonly used in applications such as stick-wound coils/transformers and in bobbin-wound coils for banding, anchoring, and insulating. |
Series | 44 |
Standards | UL Component Recognized: UL510A Standard, Category OANZ2, File No. E17385; and CSA Certified: Standard C22.2 No. 66, File No. 093411, Class 9052-30 |
Adhesion Strength | 25 lb/in |
Shape | Continuous Roll |
Tape Thickness | 5.25 mil |
Tape Adhesive Material | Thermosetting Rubber |
Maximum Tape Performance Temperature | 130 C |
Description
Remington Industries offers this 3M Composite Film Electrical Tape #44, which is commonly used in applications such as stick-wound coils/transformers and in bobbin-wound coils for banding, anchoring, and insulating. Designed for continuous operation not exceeding 130 Degrees C per UL and CSA listings, the tape is coated on one side with a pressure-sensitive adhesive that does not require any heat, moisture, or other preparation to properly bond. The tan polyester film/nonwoven composite backing plus the thermosetting rubber adhesive make for an industrial-grade tape with a minimum breaking strength of 25 lb/in. The tape comes on rolls of 90 yards 82.3 meters, which have a 5-year shelf life from the date of manufacture when properly stored. 3M is a trademark of 3M Company.
- •#44 Composite Film Electrical Tape, 90 yd Roll
- •Commonly used in applications such as stick-wound coils/transformers and in bobbin-wound coils for banding, anchoring, and insulating. Adhesive requires no heat, moisture, or other manner of preparation to affect application.
- •Tape Width: 1/4" (6.35mm)
- •Tape Material: Tan Polyester Film/Nonwoven Composite with Thermosetting Rubber Adhesive (5.25 ± 0.75 mils Thick)
- •Max. Temp: 130 deg. C | Min. Dielectric Breakdown: 4500 V
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SEAL Threadlocker, PRO SEAL ANA-LOK(TM) 42, Blue, Medium Strength, Liquid, 50 mL Bottle (24250)
- FLEX SHOT FLEX SEAL Family of Products Clear Rubber All Purpose Waterproof Sealant 8 oz (FSH8C-4)
- TAPECASE Glass Foil Tape, 3 In. x 36 Yd., Silver (15D644)
- WW HENRY WW Henry 12107 No. 440 Cove Base Adhesive; 30 oz. (554016)
- 3M Electrical Tape, Yellow, 0.5" x 72 yd. (56)
- 3M Electrical Tape, 30 mil, 3/4" x 15 ft., PK24 (2242-3/4X15FT)
- 3M Foil Tape, 3/4 In. x 36 Yd., Copper, PK12 (1194, 3/4 x 36 yd)
- 3M Cloth Tape, 1 In x 60 yd, 7 mil, White, PK36 (27-1"x60yd)
- 3M Elec Tape, 108 ft Lx3/4 in W, 7 mil, Black (1700-3/4X36YD)
- 3M Replacement for 3M 35-red-3/4x66ft (35-RED-3/4X66FT 3M)
- 3M Cloth Tape, 1 In x 72 yd, 8 mil, White, PK36 (28-1"X72YD)
- 3M Electrical Tapes