#44 Composite Film Electrical Tape, 1 1/2in. Wide, Thermosetting Rubber Adhesive, 90 Yard Roll
Mfr # 44-TAN-1-1/2X90YDS
Zoro # G010060558
Key Features
- Material Thermosetting Rubber (Adhesive), Composite Film (Backing)
- Color Tan
- Length 90 yd
- Standards UL Component Recognized: UL510A Standard, Category OANZ2, File No. E17385; and CSA Certified: Standard C22.2 No. 66, File No. 093411, Class 9052-30
- Adhesion Strength 25 lb/in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 44-TAN-1-1/2X90YDS
- Zoro # G010060558
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1-1/2 in |
Length | 90 yd |
Details
Material | Thermosetting Rubber (Adhesive), Composite Film (Backing) |
Color | Tan |
Standards | UL Component Recognized: UL510A Standard, Category OANZ2, File No. E17385; and CSA Certified: Standard C22.2 No. 66, File No. 093411, Class 9052-30 |
Adhesion Strength | 25 lb/in |
Tape Thickness | 5.25 mil |
Application | Commonly used in applications such as stick-wound coils/transformers and in bobbin-wound coils for banding, anchoring, and insulating. |
Series | 44 |
Shape | Continuous Roll |
Tape Backing Material | Polyester Film/Nonwoven Composite |
Tape Adhesive Material | Thermosetting Rubber |
Maximum Tape Performance Temperature | 130 C |
Description
Remington Industries offers this 3M Composite Film Electrical Tape #44, which is commonly used in applications such as stick-wound coils/transformers and in bobbin-wound coils for banding, anchoring, and insulating. Designed for continuous operation not exceeding 130 Degrees C per UL and CSA listings, the tape is coated on one side with a pressure-sensitive adhesive that does not require any heat, moisture, or other preparation to properly bond. The tan polyester film/nonwoven composite backing plus the thermosetting rubber adhesive make for an industrial-grade tape with a minimum breaking strength of 25 lb/in. The tape comes on rolls of 90 yards 82.3 meters, which have a 5-year shelf life from the date of manufacture when properly stored. 3M is a trademark of 3M Company.
- •#44 Composite Film Electrical Tape, 90 yd Roll
- •Commonly used in applications such as stick-wound coils/transformers and in bobbin-wound coils for banding, anchoring, and insulating. Adhesive requires no heat, moisture, or other manner of preparation to affect application.
- •Tape Width: 1 1/2" (38.10mm)
- •Tape Material: Tan Polyester Film/Nonwoven Composite with Thermosetting Rubber Adhesive (5.25 ± 0.75 mils Thick)
- •Max. Temp: 130 deg. C | Min. Dielectric Breakdown: 4500 V
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Luer to 1/4 NPT Male, Plated Brass Silver (G512)
- ALL-SOURCE 1-1/4 In. x 30 Ft. x 3/16 In. Thick Camper Seal Tape (V447HDI)
- BAC INDUSTRIES Tarp Tape, 3 In x 36 yd, 7.5 mil, Black (TBL-108)
- DOW Primer, PR-1204 Series, Red, 102.2 oz, Can (4094513)
- 3M Electrical Tape, White, 3" x 36 yd. (69)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1183, 1 in x 18 yd)
- 3M Glass Cloth Tape, White, 3in x 36 yd., PK12 (398FR)
- 3M Scotch 88 Super Vinyl Electrical Tape, 0.75" x 66 ft., Black (80610833867)
- 3M Cloth Tape, 3/8 x 60 yd, 7 mil, White, PK96 (27-3/8"x60yd)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Brown, 1 Pack (10885)
- 3M Safety Stripe Tape 767DC, Red/W, PK12 (767)
- 3M Electrical Tapes