Shop All Floor Machine Pads
3M
4100 20in White Super Polishing Floor Pad, 5PK
Mfr # 399204100WH
Zoro # G610826820
product price: $60.65
/pk 5, $12.13/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 399204100WH
- Zoro # G610826820
- Country of Origin Unknown
- Category Floor Machine Pads
Description
Scrub away dirt and scuffs to create a clean surface for burnishing with this 3M 5000 20in TopLine autoscrubber pad! This pad is specially designed for scrubbing floors prior to burnishing and thanks to its polyester fibers it can be used for light cleaning as well! This pad is compatible with rotary or automatic machines operating at low speeds of 175 - 600 RPM and is recommended for use on your VCT linoleum and sheet vinyl surfaces. Plus the green color makes it easy to distinguish this pad from others in your floor care system. 3M floor pads are made to exacting standards and are backed by ongoing innovation and advancements in technology that make them among the most effective pads in the industry! This pad is made of nylon and polyester fibers and has abrasive particles bonded throughout the entire non-woven construction instead of just the surface like some competitive pads. Its reliable uniform construction makes for less machine wobble and vibration less operator fatigue and better overall results. Plus this pad is washable reusable and reversible for incredible longevity! And for added versatility this pad has a perforation in the middle so that it can be used with or without the center hole. Overall Dimensions: Diameter: 20in Hole Diameter: 3 3/8in Thickness: 1in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CHEMPACS Disinfectant Cleaner, Liquid, Bag, 20 ct (4-2230)
- WEIMAN Cleaner, Aerosol, 17 oz., For Use On SS (49)
- MILLER MFG Duratote Box NEON GREEN (1143-NG)
- MILWAUKEE TOOL M18 Compact Vacuum Kit, 4 ft Hose, 2 Extension Wands, Crevice Tool, Floor Tool, Hepa Filter (0882-20)
- 3M High Productivity Floor Pad 7300, 20, PK5 (7300)
- 3M High Productivity Pad 7300, 14 in, PK5 (7300)
- 3M Low-Speed Buffer Floor Pads 5100, 20 x 14, Red, PK10 (5100)
- 3M High Productivity Floor Pad 7300, 17, PK5 (7300)
- 3M Burnishing Pad, 27 In, White, PK5 (3300)
- 3M High Productivity Pad 7300, 21 in, PK5 (7300)
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7200-32x14)
- 3M Floor Machine Pads