3M

4100 15in White Super Polishing Floor Pad, 5PK


product price: $44.59
/pk 5, $8.92/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Remove dirt spills and scuffs to create a clean surface for recoating with this 3M 5300 15in blue cleaning pad! This pad is specially designed for the removal of 1 - 2 coats prior to recoating and thanks to its versatility and non-woven construction makes heavy-duty spray cleaning or foam scrubbing a breeze! This pad is compatible with rotary or automatic machines operating at low speeds of 175 - 600 RPM and is recommended for use on your linoleum VCT or vinyl surfaces. Plus the blue color makes it easy to distinguish this pad from others in your floor care system. 3M floor pads are made to exacting standards and are backed by ongoing innovation and advancements in technology that make them among the most effective pads in the industry! This pad is made of nylon and polyester fibers and has abrasive particles bonded throughout the entire non-woven construction instead of just the surface like some competitive pads. Its reliable uniform construction makes for less machine wobble and vibration less operator fatigue and better overall results. Plus this pad is washable reusable and reversible for incredible longevity! And for added versatility this pad has a perforation in the middle so that it can be used with or without the center hole. Overall Dimensions: Diameter: 15in Hole Diameter: 3 3/8in Thickness: 1in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.