Shop All Cable Ties
3M
4.1" L Miniature Cable Tie NAT PK 1000
Mfr # CT4NT18-C
Zoro # G4330103
product price: $28.25
/pk 1000, $0.03/ea
$28.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
- Width - Cable Tie 0.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CT4NT18-C
- Zoro # G4330103
- UPC # 051128592755
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 4.1" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 0.80" |
Approximate Length - Cable Tie | 4" |
Approximate Length | 4" |
Length - Cable Tie | 4.10" |
Description
Cable Tie, Standard, Width 0.10 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Miniature, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 0.8 in, Material Nylon 6/6, Standards UL 1565 E116841, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 422AR Flip-Flop Timer (422AR-100-S-O-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- DROSSBACH Corrugated Tubing, PE, 3/8 in., 1900 ft (038PEBSX0000XZS)
- GE Panelboard Main Breaker Kit, 125A, 4Wx6L (TQMH000)
- 3M 6.1" L Miniature Cable Tie NAT PK 1000 (CT6NT18-C)
- 3M 9" L Heavy Duty Cable Tie NAT PK 500 (CT8NT120-L)
- 3M 24" L Extra Heavy Duty Cable Tie NAT PK 500 (CT24NT175-L)
- 3M 15" L Cable Tie Black PK 500 (CT15BK120-C)
- 3M 8.6" L Cable Tie BK PK 1000 (CT8BK50S-C)
- 3M 9" L Heavy Duty Cable Tie BK PK 500 (CT8BK120-L)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-08-50-100-BK)
- 3M Cable Ties