Shop All Cable Ties
3M
4.1" L Cable Tie Black PK 1000
Mfr # CT4BK18-M
Zoro # G8060617
product price: $29.99
/pk 1000, $0.03/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.1"
- Color Black
- Width 7/64"
- Tensile Strength 18 lb.
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CT4BK18-M
- Zoro # G8060617
- UPC # 10051128592738
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 4.1" |
Width | 7/64" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 6/6 |
Cable Tie Duty | Miniature |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.035" |
Description
Cable Tie,Black,4.1 In. L,18 lb.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311BK)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20251AK60)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black 3m (7000-18021-6260300)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, DT, 1000sq.ft., Wte (AD2000W1)
- 3M 11.1" L Cable Tie Black PK 1000 (CT11BK50-C)
- 3M 8.6" L Cable Tie BK PK 1000 (CT8BK50S-C)
- 3M 8.1" L Cable Tie Red PK 1000 (CT8RD50-C)
- 3M 6.1" L Miniature Cable Tie NAT PK 1000 (CT6NT18-C)
- 3M 15" L Heavy Duty Cable Tie NAT PK 500 (CT15NT120-C)
- 3M 8.1" L Cable Tie Black PK 1000 (CT8BK50-C)
- ELECTRIDUCT Flame Retardant Hook and Loop Fastener One Wrap- Qty: 900 Pc Roll- Cranberry (CT-VW-FR-900-CY)
- 3M Cable Ties