Shop All Double Sided Foam Tapes
This Product is Discontinued
3M
4016 Double Coated Urethane Foam Tape, 0.38" x 36 yds, White (Discontinued)
Mfr # 4016
Zoro # G903474325
This Product is Discontinued
Key Features
- Tape Backing Material Acrylic
- Tape Width 0.75"
- Tape Length 36 yd
- Tape Color White
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G903474325
- UPC # 21200033728
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yd |
Length | 36 yds |
Width | 0.38" |
Tape Core Diameter | 1" |
Size | 0.38" x 36 yds |
Details
Tape Backing Material | Acrylic |
Tape Color | White |
Material | Acrylic |
Color | White |
Tensile Strength | 2 lb/in |
Thickness | 62.99 mil |
Weight | 0.413 lbs |
Description
Acrylic adhesive that seals, cushions vibrations, resists impacts, and insulates. Adheres to most clean, dry, rough, or smooth surfaces.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.