3M

4" Solid Yellow Floor Marking Tape (Discontinued)


Free Shipping & Returns

Key Features

  • Width 4"
  • Color Yellow
  • Material Polylactic Acid/Rubber
  • Tape Color Yellow
  • Tape Strip Length 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4"
Tape Strip Length 1 in
Length 108 ft.
Roll Length 108 ft
Imperial Tape Length 108 ft
Imperial Tape Width 4 in
Imperial Tape WxL 4 in x 108 ft

Description

Floor Marking Tape, Continuous Roll, Solid, Yellow, 4 in, 108 ft, 33 mil, Vinyl, 3M(TM), Series 971, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.