Shop All Anti-slip tapes, Treads & Stair Nosings
3M
4" Solid White Floor Marking Tape
Mfr # 971
Zoro # G7269582
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Blue
- Material Polylactic Acid/Rubber
- Tape Color White
- Tape Strip Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 971
- Zoro # G7269582
- UPC # 076308141073
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Tape Strip Length | 1 in |
Length | 108 ft. |
Roll Length | 108 ft |
Imperial Tape Width | 4 in |
Imperial Tape Length | 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 4 in, 108 ft, 33 mil, Vinyl, 3M(TM), Series 971, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2801)
- ACCUFORM SAFETY LABEL OFF ROAD DIESEL 3 12 in X LCHL589XVE (LCHL589XVE)
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Black, XL, TLL (K570-BLKXLTLL)
- QUALARC Scroll Mount Address Post w/decorative Ornate base, Horsehead finial (ADPST-701-BL)
- 3M Anti-Slip Tape, 2inx60ft, Yellow (630)
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- 3M Anti-Slip Tape, Black, 18 ft. x 3 in (GM400)
- 3M Anti-Slip Tape, 2 in W, Alum. Foil Backing (530-2X60)
- 3M Safety Stripe Tape, 2" x 108 ft, Black/Yellow (5702)
- 3M Anti-Slip Tape, White, 60ft.Lx6inH (280-6X60)
- WOOSTER PRODUCTS Anti-Slip Tape, Black/Yellow, 2ft, PK10 (YBS.0624)
- 3M Anti-slip tapes, Treads & Stair Nosings