Shop All Wire Terminals
3M
4 AWG Non-Insulated Ring Terminal 1/2" Stud PK200
Mfr # M4-12R/SK
Zoro # G5714886
product price: $254.99
/pk 200, $1.27/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Insulation Type Non-Insulated
- Stud Size 1/2 in
- Insulation Color Bare
- Seam Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M4-12R/SK
- Zoro # G5714886
- UPC # 00054007021827
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Tongue Width - Wire Connector | 0.68 in |
Overall Length | 1.34 in |
Maximum Wire Size | 4 AWG |
Barrel Length | 0.47 in |
Ring Width Ranges | 0.51 - 0.75 inches |
Tongue Width | 0.68 in |
Minimum Wire Size | 4 AWG |
Barrel Inside Diameter | 0.28 in |
Tongue Length | 0.87 in |
Connection Width | 0.5 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 0.68 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.28 in, Barrel Length 0.47 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZH-24U)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 100A, Not Rated, Non-Indicating (L75QS100.V)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA2)
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- 3M 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK200 (M4-516RK)
- 3M 22-18 AWG Vinyl Ring Terminal #8 Stud PK25 (RV18-8Q)
- 3M 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU14-10FHTK)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK1000 (M14-8FBK)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M8-14R/SX)
- PANDUIT Ring Term, 12, 10 Awg, PK25 (EV10-12RB-Q)
- 3M Wire Terminals