Shop All Reusable Respirators
3M
3M(TM) 6000 Series Half Mask, M
Mfr # 6200DD
Zoro # G1115597
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Facepiece with Drop Down Head Harness, Zip-Lock Bag
- Configured For Dual Cartridge
- Respirator Connection Type Bayonet
- Mask Size M
- Cartridges Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6200DD
- Zoro # G1115597
- UPC # 00051138663735
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Includes | Facepiece with Drop Down Head Harness, Zip-Lock Bag |
Configured For | Dual Cartridge |
Respirator Connection Type | Bayonet |
Cartridges Included | No |
Head Harness Material | Neoprene, Polyester, Polypropylene |
Standards | NIOSH |
Facepiece Material | Thermoplastic Elastomer |
Item | Low Maintenance Half Mask Respirator |
Number of Suspension Points | Yolk and Cradle |
Description
Low Maintenance Half Mask Respirator, M, Cartridges Included No, Facepiece Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Overboots, Mens, S, Button Tab, Yllw, PVC, PR (8802000)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Black/Orange, Spandex, TPR, Reflective Panels (EXO-HZIO-04-L)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (55KY19)
- MUCK BOOT CO Muckster 2 Low, Moss Green, 11, PR (M2L-300-GRN-110)
- 3M 3M™ Ultimate FX Full Face Respirator, S (FF-401)
- 3M Half Facepiece Reusable Respirator, 7500 Series, Silicone, Size Large (7503)
- 3M Hlf Msk Resp 6300, L, Cart, AG, OV, P100, PK2 (6AP71-4JG12)
- 3M 3M Secure Click Half Facepiece Reusable Respirator with SpeakingDiaphragm (7100172000)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Small (6700)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541595)
- SCOTCH 3M Lead Paint Removal Half Face Respirator White (7093H1-DC)
- 3M Reusable Respirators