Shop All Back Up Pads
3M
3M™ Disc Pad Holder 9145 4 1/2" x 1/8" x 3/8"5/8-11"
Mfr # 7000046035
Zoro # G802581742
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000046035
- Zoro # G802581742
- UPC # 48011141114
- Country of Origin Sri Lanka
- Category Back Up Pads
Description
3MTM DISC PAD HOLDER 9145 4 1/2" X 1/8" X 3/8"5/8-11" 3MTM DISC PAD HOLDERS ALLOW YOU TO QUICKLY AND EASILY CHANGE SCOTCH-BRITETMABRASIVE DISCS DURING MULTI-STEP PROJECTS. AVAILABLE IN A RANGE OF SIZES, FOAM DENSITIES AND ATTACHMENT OPTIONS, SO YOU CAN FIND THE PERFECT HOLDERS FOR YOUR GRINDING AND SANDING PROJECTS. 3MTM DISC PAD HOLDERS HAVE A CENTER HOLE WITH INTERNAL THREADSCHOOSE THE THREAD SIZE THAT MATCHES THE EXTERNAL THREAD SIZE OF YOUR RIGHT ANGLE GRINDER. T-SHAPED HOOKS SECURELY HOLD A SURFACE CONDITIONING DISC AND PROVIDE QUICK AND EASY DISC ATTACHMENT, REMOVAL, AND RE-ATTACHMENT. THE HOOK-AND-LOOP FEATURE ENABLES THE DISC TO BE USED AND RE-USED FOR THE EXTENT OF THE ABRASIVE LIFE. DISCS ARE SOLD SEPARATELY. OUR SCOTCH-BRITETM SURFACE CONDITIONING DISCS AND LIGHT GRINDING/BLENDING PRODUCTS (SOLD SEPARATELY) DEBURR, CLEAN, BLEND, AND FINISH A WIDE VARIETY OF MATERIALS. USING SURFACE CONDITIONING PRODUCTS WITH A 3M DISC PAD HOLDER GENERATES FINISHES SUITABLE FOR PAINT. APPLICATIONS ARE . INDUSTRIES INCLUDE BUILDERS HARDWARE, MEDICAL INSTRUMENTS, METAL FABRICATION, METAL IMPLANTS, PLATING & POLISHING, PLUMBING FIXTURES, TURBINE ENGINES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC23812 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC23812)
- MERIT Adhesive/PSA Dsc BU Pad, 3D (08834174101)
- WALTER SURFACE TECHNOLOGIES Backing Pads 2", Hard (04X203)
- SCOTCH-BRITE Convolute Wheel, Debur/Edge, 6x1x1, FN, PK3 (7000045851)
- 3M Scotch-Brite Surface Conditioning Disc Pad Holder 924, 4 inx1/4 in (7000120561)
- 3M DISC PAD FACE PLATE, 5IN, SOFT WHITE (7000120521)
- 3M FINISHING FOAM PAD 3" (3M01963)
- 3M 3M 05717 Hookit Back-Up Pad - 7" (7000042720)
- 3M Fiber Disc Backup Pad, 4 1/2 in Dia, PK10 (88655)
- 3M Compound Pad, WaffleFace, 3-1/4", Foam, PK50 (51151)
- NORTON ABRASIVES Adhesive/PSA Dsc BU Pad, 6 Hole, 6D (63642506142)
- 3M Back Up Pads