3M

3M™ Aqua-Pure™ In-Line Water Filter System AP717, 5560222


product price: $79.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # 70020318864
  • Zoro # G102713447
  • UPC #
    51128889947
  • Country of Origin Viet Nam
  • Category Inline Filters

Description

3MTM AQUA-PURETM IN-LINE WATER FILTER SYSTEM AP717, 5560222 THE 3MTM AQUA-PURETM IN-LINE WATER FILTER SYSTEM, AP717, IS A SINGLE CARTRIDGE WATER FILTER SYSTEM THAT HELPS PROVIDE GOOD QUALITY WATER BY REDUCING THE EFFECTS OF SEDIMENT AND CHLORINE TASTE AND ODOR AND SCALE AT FLOW RATES UP TO 0.5 GPM (1.89 LPM). IDEAL FOR REFRIGERATORS THAT DO NOT INCLUDE A WATER FILTER SYSTEM BUILT-IN. THE 1/4" PUSH-IN FITTINGS INCLUDED PROVIDE FOR EASY INSTALLATION. THE SYSTEM USES SPECIALLY FORMULATED ACTIVATED CARBON AND PROGRESSIVE POROSITY MEDIA FOR EFFECTIVE FILTRATION DOWN TO 5 MICRONS NOMINAL. IT COMBINES CHLORINE TASTE AND ODOR AND SEDIMENT REDUCTION TO PROVIDE EFFECTIVE FILTRATION FOR UP TO 1,500 GALLONS (5,678 LITERS) AT 0.5 GPM FLOW RATE. THE CARTRIDGE, USING STANDARD 1/4" NPT INLET/OUTLET CONNECTIONS, IS SANITARY IN DESIGN AND REQUIRES NO CONTACT WITH THE FILTER MEDIA DURING CHANGE-OUT. FEATURES
    FLOW RATE: 0.5 GPM/1.9 LPM 25 - 125 PSI /172 - 862 KPA PRESSURE RANGE 40 - 100°F/ 4.4 - 38°C TEMPERATURE RANGE DESIGNED WITH SPECIALLY FORMULATED HIGH ADSORPTION ACTIVATED CARBON MEDIA TO HELP PROVIDE REDUCTION OF CHLORINE TASTE AND ODOR CARTRIDGES ARE SANITARY IN DESIGN, REQUIRING NO CONTACT WITH THE FILTER MEDIA DURING CARTRIDGE CHANGE-OUT TO MAXIMIZE SYSTEM PERFORMANCE AND EFFICIENCY, REGULARLY SCHEDULED MAINTENANCE INCLUDING REPLACEMENT OF THE FILTER CARTRIDGES AT THE REQUIRED INTERVAL, AT THE RATED CAPACITY, OR SOONER IF A REDUCTION IN WATER FLOW OCCURS IS REQUIRED. FILTER LIFE IS DEPENDENT ON ACTUAL USE AND INCOMING WATER QUALITY. THE AQUA-PURETM IN-LINE WATER FILTRATION SYSTEM WORKS ON THREE FRONTS, PARTICULATE CHLORINE TASTE AND ODOR AS WELL AS SCALE INHIBITION, TO BRING YOU CLEANER, CLEARER WATER FOR DRINKING, COOKING AND CLEAR ICE CUBES.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.