Shop All Disposable Respirators & Dust Masks
3M
3M™ 8214 N95 Disposable Particulate Respirator w/Face Seal, 10/Box
Mfr # 7000002083
Zoro # G302696991
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Class N95
- Face Seal Yes
- Nuisance Odor Removal Organic Vapors & Ozone
- Fluid Resistant No
- Application General Manufacturing, Mining, Oil & Gas, Transportation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000002083
- Zoro # G302696991
- UPC # 50051138661927
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Size | Standard |
Mask Size | Standard |
Details
Filter Class | N95 |
Face Seal | Yes |
Nuisance Odor Removal | Organic Vapors & Ozone |
Fluid Resistant | No |
Application | General Manufacturing, Mining, Oil & Gas, Transportation |
Exhalation Valve | Yes |
Material | Carbon Filter |
Industry Type | General Manufacturing, Mining, Oil & Gas, Transportation |
Standards | ASTM D2859-96 |
NIOSH Rating | N95 |
Face Seal Type | Yes |
Description
3M PARTICULATE RESPIRATORS FOR WELDING, TORCH CUTTING AND METAL POURING RECOMMENDED FOR THE FOLLOWING APPLICATIONS: WELDING ON STAINLESS STEEL, ALUMINUM, GALVANIZED STEEL OR OTHER OPERATIONS WHERE METAL FUMES MAY BE PRESENT INCLUDING THOSE WITH OZONE AND NUISANCE LEVEL ORGANIC VAPORS SUCH AS TORCH CUTTING, METAL POURING, BRAZING OR SOLDERING. THE COOL FLOWTM EXHALATION VALVE ADDS COMFORT EVEN WHEN HEAT AND HUMIDITY ARE PRESENT. 3M'S PATENTED ELECTRET MEDIA TECHNOLOGY MAKES BREATHING EASIER. ADJUSTABLE STRAPS HELPS TO PROVIDE A COMFORTABLE, SECURE FIT. ALSO HAS A FACE SEAL, WHICH CONFORMS CLOSELY TO THE FACE FOR LONG-LASTING COMFORT.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gloves, PR (44-4438BL/10XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (9669XXL)
- LABELMASTER Flammable Gas Label, Worded, PK50 (HML7S)
- 3M Safety Glasses, Amber Anti-Fog, Anti-Scratch (SF103AF-BLK)
- 3M P100 Disposable White Particulate Respirator w/ Valve (8293)
- 3M Half Facepiece 5000 Series Organic VaporP95 Disposable Respirator, With Filters (50051138660708)
- 3M N95 Disposable Respirator, 8210V, Cool Flow Exhalation Valve, Dual Headstrap, White, Pack of 10 (8210V)
- 3M N100 Particulate Respirator (8233)
- 3M N95 Disposable Respirator, Universal, White, PK50 (9105)
- 3M N95 Particulate Respirator 8110S, Half Facepiece, Small, 160PK (MCO 54305)
- PROGUARD Respirator, f/Dust/Mist, Double-shell, 240/CT, White, PK12 (PGD7312BCT)
- 3M Disposable Respirators & Dust Masks