Shop All Disposable Respirators & Dust Masks
3M
3M™ 8211 N95 Disposable Particulate Respirator, 10/Box
Mfr # 7000029720
Zoro # G502662635
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Class N95
- Configured For General Purpose for Dust and other Particles
- Face Seal Yes
- Respirator Shape Cup
- Mask Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000029720
- Zoro # G502662635
- UPC # 50051131527503
- Country of Origin China
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Standard |
Details
Filter Class | N95 |
Configured For | General Purpose for Dust and other Particles |
Face Seal | Yes |
Respirator Shape | Cup |
Industry Type | Mining, General Manufacturing, Marine, Oil & Gas, Transportation |
Nose Clip | M-Noseclip |
Application | General Manufacturing, Mining, Oil & Gas, Transportation |
Exhalation Valve | Yes |
Face Seal Type | Yes |
Mask Shape | Cup |
NIOSH Rating | N95 |
Description
3MTM PARTICULATE RESPIRATOR, N95, 10/BOX THE LIGHTWEIGHT, DISPOSABLE N95 PARTICULATE RESPIRATOR IS DESIGNED TO HELP PROVIDE QUALITY, RELIABLE WORKER RESPIRATORY PROTECTION AGAINST CERTAIN NON-OIL BASED PARTICLES. 3M USES A VARIETY OF INNOVATIVE FEATURES TO HELP YOU MEET YOUR RESPIRATORY PROTECTION AND COMFORT NEEDS. THE RESPIRATOR INCORPORATES 3M'S PROPRIETARY TECHNOLOGY WITH ADVANCED ELECTROSTATICALLY CHARGED MICROFIBER FILTER MEDIA, DESIGNED FOR EASE OF BREATHING. THE PROPRIETARY 3MTM COOL FLOWTM EXHALATION VALVE REDUCES HEAT BUILD UP INSIDE THE RESPIRATOR TO HELP KEEP THE WEARER MORE COMFORTABLE. THE SOFT INNER MATERIAL PROVIDES ADDED COMFORT WHILE THE CUP SHAPE DESIGN MAKES THE RESPIRATOR SPACIOUS AND DURABLE. THESE FEATURES, ALONG WITH THE FACE SEAL, BRAIDED HEADBANDS AND ADJUSTABLE M-NOSECLIP, ARE DESIGNED TO HELP ENHANCE USER COMFORT AND INCREASE WEARABILITY. FEATURES:
- N95 APPROVED PROPRIETARY 3MTM COOL FLOWTM EXHALATION VALVE COMFORTABLE FOAM FACE SEAL COMPATIBLE WITH A VARIETY OF PROTECTIVE EYEWEAR AND HEARING PROTECTION ADJUSTABLE M-NOSECLIP REDUCES POTENTIAL FOR EYEWEAR FOGGING AND HELPS ENSURE A SECURE SEAL AND FIT. BRAIDED HEADBANDS TWO-STRAP DESIGN WITH DUAL POINT ATTACHMENT HELPS PROVIDE A SECURE FIT. SUGGESTED APPLICATIONS: GRINDING, SANDING, SWEEPING, BAGGING AND OTHER DUSTY OR ARID OPERATIONS. IDEALLY SUITED FOR WORK SETTINGS THAT INVOLVE HEAT, HUMIDITY, OR LONG PERIODS OF WEAR. CAN ALSO BE USED TO HELP REDUCE INHALATION OF CERTAIN AIRBORNE BIOLOGICAL PARTICLES LIKE MOLD, BACILLUS ANTHRACIS, MYCOBACTERIUM TUBERCULOSIS, ETC. EXAMPLE APPLICATIONS INCLUDE EMERGENCY OR PANDEMIC PREPAREDNESS PLANNING, STOCKPILING, ETC.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Adjustable Offset Upper Davit Mast (8518006)
- BDG Goatskin Driver w/ Backhand Protection, Size XL (20-1-1870-XL)
- CONDOR 3XL Class 2 High Visibility Vest, Orange (1YAL7)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (92720HVL)
- 3M Aura N95 Dust Protection Particulate Respirator 9205+ White , 3PK (9205P-3-DC)
- 3M Aura N95 Dust Protection Particulate Respirator 9205+ White , 10PK (9205P-10-DC)
- 3M 3M„¢ 8511 N95 Disposable Respirator w/ Exhalation Valve, 10/Box (7000002056)
- 3M 3M™ 8511 Dust Respirator with Valve, White, 80/Case (OCS8511)
- 3M Particulate Respirator, N95, 20/BX, White, PK20 (MMM46457)
- 3M Disposable Respirator, S, PK50 (1804S)
- 3M N100 Disposable Respirator w/ Valve, Universal, PK20 (8233Q)
- 3M Disposable Respirators & Dust Masks