Shop All Cartridges And Filters
3M
3M™ 60924 Ammonia/ Methylamine/Filter, P100, 2/Bag
Mfr # 7000051992
Zoro # G102663919
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M Full Facepieces 6000, 3M Full Facepieces 7800 Series, 3M Full Facepieces FF-400, 3M Half Facepiece Reusable Respirators 6000 Series, 3M Half Facepiece Reusable Respirators 6500 Series, 3M Half Facepiece Reusable Respirators 7500 Series, 3M Scott AV-3000 HT Facepieces, 3M Scott AV-3000 SureSeal Facepieces
- Color Code Magenta/Green
- Respirator Cartridge Type Combination
- Respirator Connection Type Bayonet
- NIOSH Rating Ammonia, Methylamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000051992
- Zoro # G102663919
- UPC # 51138464684
- Country of Origin United States
- Category Cartridges And Filters
Dimensions
Height | 3.4 in |
Length | 4.2 in |
Details
For Use With | 3M Full Facepieces 6000, 3M Full Facepieces 7800 Series, 3M Full Facepieces FF-400, 3M Half Facepiece Reusable Respirators 6000 Series, 3M Half Facepiece Reusable Respirators 6500 Series, 3M Half Facepiece Reusable Respirators 7500 Series, 3M Scott AV-3000 HT Facepieces, 3M Scott AV-3000 SureSeal Facepieces |
Item Type | Filter |
Color Code | Magenta/Green |
Respirator Cartridge Type | Combination |
Respirator Connection Type | Bayonet |
NIOSH Rating | Ammonia, Methylamine |
Typical Application | Batch-charging, Charging of Refrigeration Systems, Chemical Transfer, Cleaning, Fertilizing, Laboratories, Maintenance, Parts Cleaning, Soil Preparation |
Standards | NIOSH Approved |
Filter Class | P100 |
Fits Brand | 3M |
Description
3MTM 60924 AMMONIA/ METHYLAMINE/FILTER, P100, 2/BAG SPECIFICATIONS:
- COMBINED AMMONIA/METHYLAMINE CARTRIDGE WITH P100 PARTICULATE FILTER. SWEPT-BACK DESIGN FOR ENHANCED FIELD OF VIEW AND BALANCE. USE WITH 3MTM REUSABLE RESPIRATORS. WIDE RANGE OF APPLICATIONS REDUCES INVENTORY NEEDS. SIMPLE INSTALLATION AND USAGE REQUIREMENTS REDUCE TRAINING NEEDS. THIS CARTRIDGE IS NIOSH APPROVED TO HELP PROVIDE RESPIRATORY PROTECTION AGAINST AMMONIA, METHYLAMINE AND PARTICULATES. USE WITH 3MTM HALF AND FULL FACEPIECES 6000, 7000 AND FF-400 SERIES.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 200 PK, Pink (FP-V-200-M-PNK)
- MCR SAFETY Rider Raincoat, Yellow, M (260CM)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash Hazard, LELC142 (LELC142)
- 3M Filter, Snap On/Off, HEPA, Magenta, 40 PK, NIOSH (TR-6710N-40)
- 3M Combination Cartridge/Filter, Bayonet, HF, P95, Nuisance Level AG, Olive, 2 PK, NIOSH (2076HF)
- 3M 5000/6000/7500 Resp Pre-Filter 6-Pk (5P71-6)
- 3M 6003 Organic Vapor/Acid Gas Cartridge, 2 PK, NIOSH (MMM6003)
- 3M Filter, Bayonet, P100, Magenta, 2 PK, NIOSH (2291)
- 3M Filter, 3M 5000/6000/7000/FF-400 Series, P100, Bayonet, Magenta, 2 Pack (2091)
- MOLDEX Filter, Bayonet, P100, Magenta, 2 PK, NIOSH (7940)
- 3M Masks & Respiratory Protection