Shop All Floor Machine Pads
3M
3M™ 17" Cleaning Pad, Blue, 5 Per Case
Mfr # 61500044757
Zoro # G802580707
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Machine Pads Color Family Blue
- Pad/Brush Shape Round
- Material Non-Woven Nylon/Polyester Fiber
- Speed 175-600 RPM
- Application Cleaning - Scrubbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 61500044757
- Zoro # G802580707
- UPC # 50048011084102
- Country of Origin China
- Category Floor Machine Pads
Dimensions
Diameter | 17 in |
Details
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Non-Woven Nylon/Polyester Fiber |
Item | Cleaning Pads |
Speed | 175-600 RPM |
Application | Cleaning - Scrubbing |
Used On | Unprotected Floors - Scrubbing, Spray Cleaning; VCT - Industrial Floors - Concrete; Sheet Vinyl - Linoleum - VCT |
Center Hole | Yes |
Color | Blue |
Thickness | 1 in |
Description
3M BLUE CLEANER PAD 5300, 17 IN, 5/CASE FOR HEAVY-DUTY SCRUBBING PRIOR TO RECOATING. CAN ALSO BE USED FOR HEAVY-DUTY SPRAY CLEANING OR FOAM SCRUBBING. REMOVES DIRT, SPILLS AND SCUFFS, LEAVING A CLEAN SURFACE READY FOR RECOATING.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70417)
- CHEMTRONICS Cleaner Degreaser, Size 20 oz., 12.5 oz. (ES1210)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 3-1/2"L, Wall (1793532)
- TORK Tork Paper Towels, Nature, 6 PK (TRK290088)
- 3M Stripping Pad, 16 In, Black, PK5 (7200)
- 3M 3M Scotch-Brite„¢ Light Duty Scouring Pads , White, 40 Pads - 9030 (61500031879)
- 3M Polishing Pad, 28 In x 14 In, White, PK10 (4100-28x14)
- 3M Cleaning and Buffing Pad, 14 In, Red, PK5 (5100)
- 3M General Purp Scrubbing Pad, 3"x 4.5", PK40 (9650N 375)
- 3M Buffing and Cleaning Pad, 19 In, Red, PK5 (5100)
- BOSCH Scouring Pad, 5"L, 5"Dia. W, White (RS014)
- 3M Floor Machine Pads