Shop All Safety Glasses
3M
3M Virtua Safety Glasses - Clear Temples, Hard Coat Lens, Clear Polycarbonate
Mfr # 7100109223
Zoro # G202569012
product price: $20.99
/ea
Sold in multiples of 3 for $62.97
$62.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Material Polycarbonate
- Features Anti-Scratch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100109223
- Zoro # G202569012
- UPC # 78371113261
- Country of Origin United States
- Category Safety Glasses
Details
Item | 3M Virtua Safety Glasses - Clear Temples, Hard Coat Lens |
Lens Color | Clear |
Lens Material | Polycarbonate |
Features | Anti-Scratch |
Description
3MTM 11326-00000-20 VIRTUATM PROTECTIVE EYEWEAR, CLEAR TEMPLES, HARD COAT LENS
- CONTOURED FLEXIBLE TEMPLES FOR COMFORTABLE FIT LIGHTWEIGHT - LESS THAN 1 OZ SLEEK - STYLING WITH BOTH MEN AND WOMEN THIS PRODUCT ARRIVES TO MOST CUSTOMERS IN 2-3 BUSINESS DAYS.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Work Gloves, L ( 9 ), Black/Orange (MXVSBE/L)
- GLOBAL INDUSTRIAL PVC Chip Safety Gloves, Yellow (716192)
- BIO-EX Foam Concentrate, Class A, 0.1 -1.0Percent (F03.02.0515)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- 3M Safety Glasses, Blue Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XSGAF-BLU)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF517AF-GRN)
- 3M Safety Glasses, Amber Anti-Fog (SF503SGAF-BLK)
- 3M Safety Glasses, Gray Anti-scratch & Anti-fog (7000128260)
- 3M Safety Glasses, Clear Anti-Scratch (11819-00000-20)
- 3M Safety Glasses, IR 5.0 Scratch-Resistant (SF3704SGAF-BLU)
- VORTEX Flex Frame Safety Glasses (VO352893)
- 3M Eye Protection