Shop All Safety Glasses
3M
3M„¢ Virtua Safety Glasses, 11228-00000-100, Clear Uncoated Lens
Mfr # 7100114652
Zoro # G404948646
product price: $24.49
/ea
Sold in multiples of 3 for $73.47
$73.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Material Plastic
- Standards ANSI Z87.1-2015
- Frame Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100114652
- Zoro # G404948646
- UPC # 78371112288
- Country of Origin Unknown
- Category Safety Glasses
Details
Lens Color | Clear |
Frame Material | Plastic |
Standards | ANSI Z87.1-2015 |
Item | Safety Glasses |
Frame Color | Clear |
Description
3M VIRTUA PROTECTIVE EYEWEAR, 11228-00000-100, UNCOATED LENS, CLEAR VIRTUA PROTECTIVE EYEWEAR IS MADE OF POLYCARBONATE FOR DURABILITY AND CORROSION RESISTANCE. UNCOATED EYEWEAR PROVIDES INDOOR AND OUTDOOR OPTICAL PROTECTION FOR JOB SITES, WAREHOUSES, PLANTS, AND MORE. WIDE PROFILE ENSURES IMPACT RESISTANCE AND ENHANCES FIELD OF VISION. ANTI-SCRATCH AND HARD-COAT FEATURES INCLUDED. ABSORBS 99.9% OF UV RAYS. LENS COATING IS CLEAR. FRAME COLOR IS CLEAR. ANSI APPROVED.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Spill Kit, Universal, Gray (L91410)
- NMC Caution Open Door Slowly Sign, C55AB (C55AB)
- 2W INTERNATIONAL Class 3 Contrast High Viz Vest, 4X-Large, Lime, Class 3 (7148C-3 4XL)
- BRADY Spill Kit, Universal, Yellow (SKR-95)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF502SGAF-BLK)
- 3M Safety Glass, Clear Lens: Polycarbonate|Frame: Polycarbonate (GLS585)
- 3M SecureFit Protective Eyewear, 3700 OTG Series, Blue Plastic Frame, Clean Polycarbonate Lens (7100203198)
- 3M Safety Glasses, Light Blue Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF204SGAF-BLU)
- 3M Safety Glasses, Clear Antifog Coating (50051131271895)
- 3M Safety Glasses, Clear Anti-Scratch (11819-00000-20)
- EDGE EYEWEAR Welding Safety Glasses, Green Scratch-Resistant (SW11-IR5)
- 3M Eye Protection