Shop All PAPR Accessories
3M
3M™ Versaflo Standard Outer Shroud,
Mfr # 51131173262
Zoro # G3200560
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Coated Non-woven Polypropylene
- For Use With PAPR
- Series M-Series
- Standards NIOSH Approved
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 51131173262
- Zoro # G3200560
- Country of Origin United States
- Category PAPR Accessories
Details
Material | Coated Non-woven Polypropylene |
For Use With | PAPR |
Item | Respiratory |
Series | M-Series |
Standards | NIOSH Approved |
Color | White |
Shroud Style | Standard |
Description
The M-445 Outer Shroud Is An Economical, Easily-Replaced Outer Shroud For 3M Versaflo M-400 Helmets. A M-444 Inner Shroud (Sold Separately) Must Be Zipped Into The Outer Shroud.,
- •Versaflo outer shroud
- •For use with 3M Versaflo M-400 Helmets
- •A M-444 Inner Shroud (sold separately) must be zipped into the outer shroud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00024)
- LEGEND VALVE A80 1-1/2" NST (324-101)
- EASTERN METAL SIGNS AND SAFETY Emergency Scene Ahead Traffic Sign, 48 in Height, 48 in Width, Vinyl, Diamond, English (669-C/48-SBFP-ES)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 7.5-8, PR (470638-004-39)
- 3M Helmet with Shroud, Versaflo Series (M-409SG)
- 3M Respiratory Helmet Assembly ANSI Z89.1 Type I, Class G with Visor and Shroud (M-405)
- 3M Versaflo(TM) Headcover, M/L, White, PK5 (S-133L-5)
- 3M Versaflo Hood With Integrated Head Suspension, White, Size Medium/Large, Pack of 5 (S-433L-5)
- 3M Powered Air Purifying Respirator Unit (TR-802N)
- 3M Versaflo Hood Assembly W/Inner Collar And Premium Head Suspension, (51131170933)
- NOVA Nova 3 Breathing Air Tube, Vinyl Chloride (NV20-21B)
- 3M Masks & Respiratory Protection